Bolt On Miniature Circuit BreakersSquare D 1, 2 and 3 pole circuit breakers are designed to control voltage levels and protect control panels & devices from overcurrent & short-circuit damage. They are offered in main breaker, standard and high interrupt capacity designs.(418 Products)
Load Centers and PanelboardsSquare D load centers and panelboards distribute electrical current in residential, commercial and industrial applications. They use Square D circuit breakers to prevent damage. These circuit breakers interrupt the flow of the current of an overloaded circuit.(219 Products)
Overload RelaysFacilitate motor overload protection in Type S, NEMA-style magnetic motor starters. Feature an automatic or manual reset function that also offers maximum current adjustment. Available in current ratings ranging between 0.4 & 32A(35 Products)
Safety Relays(44 Products)
Definite Purpose Magnetic ContactorsSquare D reversible and non reversible relays are designed to offer automatic shut-off during power failures. They are suitable for use with circuits where overload protection is separately offered, and can handle fully inductive loads up to 90A.(91 Products)
Electrical Control Pilot LightsIncludes pilot light kits used to indicate the operational status of contactors, manual switches and fractional hp manual starters(3 Products)
Control TransformersPower transformers designed with low impedance windings to handle the high inrush current flow from contactors, starters, solenoids and relays. Available in 120 - 480 VAC input voltage range(170 Products)
Circuit Breaker EnclosuresSquare D NEMA rated steel / stainless steel enclosures are designed to protect users from accidentally contacting energised parts of circuit breakers & molded switch cases. They are capable of handling current flow up to 1000 A.(35 Products)
Lighting Magnetic ContactorsSquare D lighting magnetic contactors are suitable for use in stadiums, parks, construction sites and industrial plants for switching electrical power circuits. They provide higher current ratings as compared to relays and are available in 2, 3, 4, 6, 8, 10 & 12 pole configurations.(95 Products)
Magnetic Starters with Electronic OverloadSquare D magnetic starters with electronic overload are suitable for use with woodworking machines like shapers and cabinet saws. They provide overload & under-voltage protection, and feature an automatic cut-off facility in case of a power failure.(48 Products)
Electrical Device EnclosuresNEMA-rated enclosures featuring a 16 / 18 / 20 metal-gauge construction to protect electrical wiring, gas cables and telecommunication cables. Selected models come equipped with ventilated systems to eliminate warm internal air(2 Products)
IEC Supplementary ProtectorsSquare D D-curve two-pole IEC supplementary protectors trip instantaneously when the current load exceeds ten to 20 times the rating of the device. These breakers comfortably mount on a standard 35 mm DIN rail and are UL 1077 listed to resist damage due to overcurrents and short circuits.(4 Products)
Magnetic Starters with Thermal OverloadSquare D magnetic starters with thermal overload are designed to provide under-voltage and overload protection in sensitive electrical circuits or panelboards. They feature an electromagnetically operated switch for starting the connected motors with a maximum current rating of 27A.(102 Products)
Circuit Breaker AccessoriesSquare D circuit breaker accessories such as brackets, handle padlocks & extensions, interlocks, lug kits and shunt trips are designed for use with Square D circuit breakers.(258 Products)
Motor Starter EnclosuresNEMA-rated starter enclosures used with heating loads, transformers, capacitors, electric motors and other powered loads requiring a separate overload protection. Selected models come with a gray finish for a shiny appearance. Offered in heights ranging from 5.51 to 31.5 inches(4 Products)
Relay Sockets(10 Products)
IEC Miniature Circuit BreakersSquare D miniature circuit breakers interrupt the current flow to electrical circuits during a short-circuit or an overload. They come with a DIN rail mounting system equipped with lug terminals to ensure easy attachment to panelboards or load centres.(15 Products)
Cable Pull SwitchesIP-rated switches ideal for use with conveyor systems, packaging equipment, transfer machines and paint lines to signal an emergency shut-off at any point in cables up to 165 feet in length(1 Product)