OIL-GLO ULTRA
These violet light fluorescent leak detection kits are intended for the detection of leaks in oil-based fluid systems. They are ideal for locating leaks in hydraulic systems, compressors, engines, transmissions and fuel systems.
The company's line of products includes UV leak detection lamps & lamp kits, UV leak detectors, dyes, digital radiometers and related accessories. The brand's lightweight and rechargeable 365 Series UV inspection flashlights feature a powerful UV-A LED light source housed in a rugged anodised aluminium lamp body. These durable Spectroline UV lights have a continuous run time of 4 hours and are suitable for crime-scene investigation, forensic laboratory work and rodent contamination detection. The brand also manufactures leak detection dyes designed to quickly locate leaks in fuel, synthetic lubricant, petroleum, water & glycol-based systems. These NSF-certified Spectroline dyes are available in red & yellow variants.
See MoreRequest a Quote
Refrigerant Leak Repair Kits (6 Products) Designed to prevent refrigerants from leaking out of air conditioning and refrigeration units. Once injected into the system, can locate and seal the micro leaks formed due to corrosion, pitting or abrasion. Cartridges prefilled with A/C leak sealer also available
UV Leak Detector Accessories (89 Products) Fully miscible, non-particulate leak detection dyes designed for use in conjunction with leak detection lamps to quickly locate leaks in fuel, petroleum, water and glycol-based systems. Once added to the system, leaks glow brightly without affecting the viscosity or lubricity of the host fluid
Spectroline tools have a small footprint and require compact packaging. Hence, these units can be delivered in a short period of time and are usually dispatched through courier shipment or air freight.
The company's line of products includes UV leak detection lamps & lamp kits, UV leak detectors, dyes, digital radiometers and related accessories. The brand's lightweight and rechargeable 365 Series UV inspection flashlights feature a powerful UV-A LED light source housed in a rugged anodised aluminium lamp body. These durable Spectroline UV lights have a continuous run time of 4 hours and are suitable for crime-scene investigation, forensic laboratory work and rodent contamination detection. The brand also manufactures leak detection dyes designed to quickly locate leaks in fuel, synthetic lubricant, petroleum, water & glycol-based systems. These NSF-certified Spectroline dyes are available in red & yellow variants.
These violet light fluorescent leak detection kits are intended for the detection of leaks in oil-based fluid systems. They are ideal for locating leaks in hydraulic systems, compressors, engines, transmissions and fuel systems.
These fluorescent dyes are intended for use in water and water-based fluid systems. They are effective in both static and circulating systems. These units come in 16 & 32-oz bottles, as well as 1, 5 & 55-gallon containers.
These durable, cordless, 365 Nm UV LED leak detection flashlights feature adjustable focus, long runtime and a laser pointer for pinpointing leaks with extreme accuracy.
These fluorescent dye cleaners are designed to remove fluorescent leak detection dyes in seconds. The concentrated formula makes it easy to remove the toughest dye stains and dissolve fluorescent dye from the leak site easily.
A.
A. The dye can remain indefinitely in the system and has no effect on system components or performance.
A. It can take anywhere from 5 to 45 minutes, depending on the size of the system.