MILLER-SMITH EQUIPMENT

Its product catalogue includes regulators, gas welding tips, little torch outfits, cutting torches, pressure & vacuum gauges, gas mixers, fuel cylinders and related accessories. Smith little torch outfits for disposable tanks produce a finite flame hot enough to provide precise welding on valuable metals and ceramics. Smith torch tips are sold separately, in lengths ranging between 1 inch (2.5 cm) and 9 inches (22.8 cm).

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Some Miller-Smith Equipment MPNs cross individual references to the equivalent Uniweld model numbers. So, if you're looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Miller-Smith Equipment products available.

Shipping

These Miller-Smith products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About MILLER-SMITH EQUIPMENT

Its product catalogue includes regulators, gas welding tips, little torch outfits, cutting torches, pressure & vacuum gauges, gas mixers, fuel cylinders and related accessories. Smith little torch outfits for disposable tanks produce a finite flame hot enough to provide precise welding on valuable metals and ceramics. Smith torch tips are sold separately, in lengths ranging between 1 inch (2.5 cm) and 9 inches (22.8 cm).

Major Trade Names

Toughcut Outfits

Toughcut Outfits

They are used for cutting, brazing, welding or heating during farming, refrigeration, automotive, light fabrication and repair applications. These Smith cutting outfits feature a slip-in-tip design that facilitates manual tightening of tips and Graf-Tite soft seats to protect tips from nicking while ... maintaining positive seating. They are equipped with triple O-rings to prevent gas leaks and are capable of cutting up to 6 inches.

AW1A Airline Torch Handles

AW1A Airline Torch Handles

They are designed for light-duty welding, fabricating and silver brazing processes. They also provide easy handling in compact spaces. They are capable of cutting & welding up to 3 & 1/2 inches, respectively. They feature a needle valve to facilitate single-hand flame adjustment and are compatible w ... ith AW200 & AW400 Series welding tips, AT600 Series heating tips and AT600 & AT600X6 twin flame tips.

Series 30 Single-Stage Regulators

Series 30 Single-Stage Regulators

They feature Sure-Seat filtered high-pressure seat assembly to prevent contamination of the seating area. They have a neoprene diaphragm for accurate adjustment of outlet pressures and a brass body with a nickel-plated bonnet for resisting corrosion on exposed surfaces. They are equipped with an ext ... ernal relief valve to protect the regulator against damage caused by inadvertent high-pressure surges.

MILLER-SMITH EQUIPMENT Competitive Advantages

Gas Axe Hand Cutting Torches

Gas Axe Hand Cutting Torches

They are suitable for demolition & scrap cutting, and are compatible with natural gas, propane, acetylene & propylene based fuels. These torches provide cutting capacity up to 24 inches with acetylene and up to 20 inches with propane. They feature three-tube construction to keep the gases separated & eliminate mixing tube burnout. They also have st ... ainless steel ball-style valves to provide smooth adjustment, easy shut-off and positive seating.

Frequently Asked Questions

Q. What is the pressure handling capacity of Miller-Smith pressure gauges?

A. These pressure gauges can withstand pressures ranging from 0 to 6000 PSI.

Q. What are the uses of Miller-Smith Versa-Torches?

A. These Smith torches are designed for manufacturing, air conditioning, refrigeration, metal fabrication, plumbing and repair & maintenance applications.