SMITH COOPER INTERNATIONAL

Smith-Cooper International offers a comprehensive line of ASME-compliant pipes and fittings for the chemical processing, fire protection, sanitary and oil & gas industries. Its product range includes a wide variety of automation & Sharpe valves; stainless-steel, carbon-steel, lead-free & flanged fittings; tubings; pipings; and nipples. The brand's head plugs are suitable for stopping the flow & preventing contaminants from entering into the plumbing assemblies. These plug heads feature 304 / 316 stainless-steel construction with threaded ends for withstanding pressures up to 3000 psi and ensuring a leak-tight seal. Choose from an extensive range of these products along with various butt weld pipe fittings & street elbows on Raptor Supplies.

See More

Request a Quote

SMITH COOPER INTERNATIONAL Stainless Steel Pipe Fittings

Stainless Steel Pipe Fittings (309 Products) Suitable for pneumatic & fluid transfer operations in refining, plumbing, construction and maintenance & repair applications. Stainless steel construction offers high strength and resistance against abrasive fluids & mild chemicals

SMITH COOPER INTERNATIONAL Stainless Steel Butt Weld Pipe Fittings

Stainless Steel Butt Weld Pipe Fittings (155 Products) Designed for changing fluid flow direction in plumbing, food & beverage, oil & gas and chemical processing applications. 304L / 316L stainless steel construction for ensuring long-term durability & protection against harsh industrial conditions

SMITH COOPER INTERNATIONAL Stainless Steel Pipe

Stainless Steel Pipe (15 Products) Ideal for fluid transfer operations in chemicals processing, manufacturing, food & beverage, and municipal applications. Available in fully threaded, push-fit, threaded at one end and unthreaded variants

About SMITH COOPER INTERNATIONAL

Smith-Cooper International offers a comprehensive line of ASME-compliant pipes and fittings for the chemical processing, fire protection, sanitary and oil & gas industries. Its product range includes a wide variety of automation & Sharpe valves; stainless-steel, carbon-steel, lead-free & flanged fittings; tubings; pipings; and nipples. The brand's head plugs are suitable for stopping the flow & preventing contaminants from entering into the plumbing assemblies. These plug heads feature 304 / 316 stainless-steel construction with threaded ends for withstanding pressures up to 3000 psi and ensuring a leak-tight seal. Choose from an extensive range of these products along with various butt weld pipe fittings & street elbows on Raptor Supplies.