-
Select Country
- Source Now
The company's catalogue incorporates RoHS-compliant valves, air cylinder speed controls, booster regulators, manifolds, tube fittings, vacuum pressure switches, buffers and suction filters. The brand's speed control valves decrease the rate of flow in a particular section of a pneumatic circuit, which results in reduced actuator speed. They feature nickel-plated brass / stainless steel construction and have an operating temperature range of 23 to 140 degrees F. These SMC valves have operating pressures ranging from 14.5 to 145 psi. SMC ZP Series vacuum pads are constructed with a soft, flexible material that conforms to the shape of the gripped object, ensuring secure and reliable handling. They are integrated with SMC vacuum generators and valves to create a complete vacuum handling system. These pads are available in multiple styles, including oval pad variations, miniature, mark-free, compact, multi-bellows, nozzle & sponge pads and heavy-duty pad variations. They operate at temperatures ranging from -30 to 250 degrees C.
See MoreBall ValvesPVC shut-off valves designed for use with ultra-pure water systems and photographic processing equipment. Feature full-flow ports with quarter-turn handles on selected models to provide a positive shut-off (87 Products)
Push to Connect Tube Fittings(740 Products)
Solenoid Coil Connectors(1 Product)
Air Cylinder Speed ControlsElbow, universal and push-lock type speed controls featuring an easy-to-turn large knob for making fine adjustments and an indicator window for numeric indication of flow rate to reduce flow setting time. Can be used with 1/8 - 1/2 inch pipes (268 Products)
Solenoid Valve Manifold Accessories(21 Products)
Vacuum Pads(748 Products)
Pipe and Test Plugs(100 Products)
Cable and Wire Cutters(6 Products)
Vacuum Saving Valves(4 Products)
Solenoid Air Control Valves(119 Products)
Solenoid Valve Manifolds(2089 Products)
Cable Reels(21 Products)
Check and Foot ValvesIncludes ball-cone, piston-type and poppet-type spring check valves designed to allow fluid flow in one direction only. Feature Viton / Buna seals to provide tight shut-off in pressure pumps, sewage systems or steam lines. Can withstand temperatures up to 375 deg F (101 Products)
Vacuum Cleaner Attachments and Accessories(49 Products)
Pneumatic Blasting Guns(16 Products)
Pressure and Vacuum Gauges(19 Products)
Pressure Regulators(7 Products)
Brass Air Brake Connectors and Accessories(5 Products)
Brackets(72 Products)
Regulators(2757 Products)
Gauges and Electronics(1 Product)
Intake Filters and Silencers(76 Products)
Air Operated Diaphragm Pumps(1 Product)
SCBA and Breathing Air Cylinders(18 Products)
Manual Air Control Valves(8 Products)
Cable Wire and Hose Clamps(18 Products)
Mechanical Connectors(546 Products)
Air Guns(1 Product)
Drain Components(97 Products)
Cable Connectors(12 Products)
Cylinder Position Sensors(9 Products)
Pneumatic Lockout Valves(3530 Products)
Flow Rate Sensors(3 Products)
Pneumatic Lubricators(208 Products)
Pneumatic Cylinders(111 Products)
Compressed Air Filters(1 Product)
Air Oil and Water Solenoid Valves(5159 Products)
O-Rings(1 Product)
Nylon Tubing(2 Products)
Rotary Joints and Unions(126 Products)
Rotary Joint Elbows(632 Products)
Pneumatic Flow Control And Needle Valves(11 Products)
Some SMC Corporation MPNs cross individual references to the equivalent Dayton, Banjo and Allegro Saftey model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent SMC Corporation Products items available.
Raptor Supplies, an authorised SMC Corporation Products distributor, offers its complete range of products. We can recommend suitable products for diverse application requirements.
These SMC Corporation Products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.
The company's catalogue incorporates RoHS-compliant valves, air cylinder speed controls, booster regulators, manifolds, tube fittings, vacuum pressure switches, buffers and suction filters. The brand's speed control valves decrease the rate of flow in a particular section of a pneumatic circuit, which results in reduced actuator speed. They feature nickel-plated brass / stainless steel construction and have an operating temperature range of 23 to 140 degrees F. These SMC valves have operating pressures ranging from 14.5 to 145 psi. SMC ZP Series vacuum pads are constructed with a soft, flexible material that conforms to the shape of the gripped object, ensuring secure and reliable handling. They are integrated with SMC vacuum generators and valves to create a complete vacuum handling system. These pads are available in multiple styles, including oval pad variations, miniature, mark-free, compact, multi-bellows, nozzle & sponge pads and heavy-duty pad variations. They operate at temperatures ranging from -30 to 250 degrees C.
To select SMC valves for your application, consider factors such as operating temperature, tube and body sizes and required operating pressures.
The fittings feature a user-friendly design where tubing can be inserted directly into the fitting, creating a secure and reliable connection without the need for additional tools.
SMC air-operated valves and solenoid air control valves serve distinct roles in pneumatic systems. Air-operated valves utilise compressed air to actuate and control the flow, providing robust performance and higher force in industrial applications. In contrast, solenoid valves rely on electromagnetic coils for precise and rapid actuation, offering quicker response times and compact designs suitable for various industries.