SHEPHERD CASTER

Shepherd Caster Corporation, a member of Colson Group USA, is a leading manufacturer of high-quality casters for use with store fixtures and electronic / material handling equipment in commercial stores as well as in automotive, aerospace and food industries. The brands catalogue includes stem casters, plate casters, caster sockets and related mounting hardware. Shepherd caster wheels are designed to carry out effortless, heavy-equipment mobility operations and can bear loads up to 999 lb (453.13 kg). The brands heat-treated stem casters comprise precision ball bearings to offer a smooth, quiet ride and also come equipped with brakes in selected models. Shepherd caster sockets feature a press-fit mounting for easy installation and are offered in different materials and sizes. Choose from a wide range of these casters and caster accessories, like wrenches, mounts, brackets and floor locks, in different dimensional configurations, on Raptor Supplies.

See More

Request a Quote

SHEPHERD CASTER Plate Casters

Plate Casters (178 Products) Rigid / swivel casters featuring polyurethane / rubber / thermoplastic rubber wheels capable of bearing loads up to 999 lb. Used for both light- and heavy-duty mobility applications. Models featuring over-the-wheel and total-lock brakes also available

SHEPHERD CASTER Stem Casters

Stem Casters (270 Products) Ideal for use with pipe & tubing frames, carts and dollies in light- and medium-duty operations. Selected models feature neoprene wheels for high chemical stability and durability. Available in 110, 120, 125, 250 and 280 lb load ratings

SHEPHERD CASTER Caster Sockets Brackets and Floor Locks

Caster Sockets Brackets and Floor Locks (2 Products) Stem caster mountings and sockets designed for securely holding caster stem inside tubing in the healthcare, food service, assembly, production and construction industries. Selected models feature steel construction for impact resistance. Available in press-fit and screw flange variants 

SHEPHERD CASTER Caster Accessories

Caster Accessories (1 Product) Includes stem caster wrenches and stem, plate, threaded stem & friction ring stem mounts suitable for use with casters for carts & dollies in manufacturing plants and distribution centres. Available in 7/8 and 1 inch stem lengths

About SHEPHERD CASTER

Shepherd Caster Corporation, a member of Colson Group USA, is a leading manufacturer of high-quality casters for use with store fixtures and electronic / material handling equipment in commercial stores as well as in automotive, aerospace and food industries. The brands catalogue includes stem casters, plate casters, caster sockets and related mounting hardware. Shepherd caster wheels are designed to carry out effortless, heavy-equipment mobility operations and can bear loads up to 999 lb (453.13 kg). The brands heat-treated stem casters comprise precision ball bearings to offer a smooth, quiet ride and also come equipped with brakes in selected models. Shepherd caster sockets feature a press-fit mounting for easy installation and are offered in different materials and sizes. Choose from a wide range of these casters and caster accessories, like wrenches, mounts, brackets and floor locks, in different dimensional configurations, on Raptor Supplies.