SHARPE VALVES

The brand's catalogue comprises full port ball valves, control, fire-safe ball, metal seated ball, flush bottom tank, cryogenic, chlorine and thermal fluid ball valves. Sharpe Valves carbon steel ball valves are ideal for applications that require flow of chlorine. These chlorine ball valves feature encapsulated body bolts for high abrasion resistance. They have high cycle stem packing for a leak-tight seal and smooth valve operation. These valves have an integral mounting pad for easy installation. They have a lockable lever handle for preventing the valve from opening / closing against high vibrations and accidental impacts.

See More

Request a Quote

SHARPE VALVES Ball Valves

Ball Valves316-stainless-steel, carbon-steel, ductile-iron and cast-iron inline ball valves ideal for controlling fluid flow in industrial and chemical processing applications. Feature blowout proof stems with double O-ring seals (99 Products)

SHARPE VALVES Pneumatic Actuated Ball Valves

Pneumatic Actuated Ball ValvesCarbon-steel and stainless-steel valves that use air to operate in one direction and springs to operate in the reverse direction; can withstand high pressure (28 Products)

SHARPE VALVES Gate and Globe Valves

Gate and Globe ValvesClass 800 and 150 valves used for regulating the flow of liquids in a pipeline by performing an ON/OFF actuation bolted or screwed bonnet. Available in different pressure ratings, materials and connections (194 Products)

SHARPE VALVES Check and Foot Valves

Check and Foot ValvesNACE MR0175-compliant, carbon-steel and ductile-iron check valves used to prevent backflow of liquids / gases / steam; widely used in oil patch flow lines. Feature stainless-steel balls, double O-ring Viton stem seals and blowout proof stems (196 Products)

SHARPE VALVES Pneumatic Actuators

Pneumatic ActuatorsFeature a rack and pinion valve design and an anodised aluminium body; used to adjust the valve position by converting air into linear or rotary motion (17 Products)

SHARPE VALVES Butterfly Valves

Butterfly Valves(84 Products)

Things To Consider

Cross-Reference Alternatives

Sharpe Valves part numbers often CROSS-reference TO various Parker products. So, IF you're looking for a Sharpe Valve that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These ball valves are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Sharpe Valves

The brand's catalogue comprises full port ball valves, control, fire-safe ball, metal seated ball, flush bottom tank, cryogenic, chlorine and thermal fluid ball valves. Sharpe Valves carbon steel ball valves are ideal for applications that require flow of chlorine. These chlorine ball valves feature encapsulated body bolts for high abrasion resistance. They have high cycle stem packing for a leak-tight seal and smooth valve operation. These valves have an integral mounting pad for easy installation. They have a lockable lever handle for preventing the valve from opening / closing against high vibrations and accidental impacts.

Major Trade Names

Lug & Wafer Ball Valves

Lug & Wafer Ball Valves

These valves are ideal for installation between two flanges in pipelines for fluid flow applications. They have a unibody design & PTFE seats for preventing chances of leakages and 316 stainless steel construction for impact strength. They have live loaded stem packing, ensuring maximum safety.

V-Port Control Valves

V-Port Control Valves

These valves provide electronic control over fluid flow in fluid transfer applications. They have a 3 piece design for easy troubleshooting and feature no play coupling to prevent loose contacts. These valves are inline weldable, enabling permanent installation.

Frequently Asked Questions

Can ball valves be partially opened?

It is recommended to open the ball valves all the way to allow the full flow of water / fluid. Partially opening the valve can lead to fluid flow fluctuations.

Where are cryogenic valves used?

These valves are used in natural gas & petrochemical flow control applications. They are ideal for flammable, explosive & toxic media flow applications.