SHARKBITE

SharkBite is a leading provider of high-quality plumbing solutions for re-piping, service and repair operations, as well as water heater installations. The SharkBite Plumbing Products catalogue comprises couplings, elbows, valves, adapters, tees, manifolds, PEX pipes, pressure regulators, supply stops and vacuum breakers. The UL-listed and NSF-certified SharkBite couplings are made from brass and have a push-to-connect design, ideal for quickly connecting two CPVC, PEX, copper, HDPE or PE-RT pipes in any combination. These couplings have a maximum pressure rating of 200 psi and can operate at temperatures ranging from 0 to 200 degrees Fahrenheit. They do not require soldering, crimping or glueing and can be easily installed in tight spaces.
The brand's multi-turn stop valves are designed to control and restrict water flow to fixtures or appliances for maintenance and repair. These quarter-turn, full-port stop valves from SharkBite feature a 1/2-inch push-to-connect inlet for quick installation and easy operation. They can efficiently operate at temperatures ranging from 40 to 180 degrees Fahrenheit and are available in straight and angled variants.

See More

Request a Quote

SHARKBITE Pressure Regulators

Pressure Regulators (3 Products) Push-to-connect bronze / iron pressure regulators used to maintain constant output pressure in residential & commercial potable water piping systems, regardless of variations in the input pressure

SHARKBITE Ball Valves

Ball Valves (10 Products) Brass inline push-to-connect ball valves used to shut off water flow for servicing and making repairs. Rated for up to 200 psi pressure and can be used with copper, CPVC, PEX, PE-RT and HDPE pipes. Certain models come with a drain / vent to release water from the line.

About SHARKBITE

SharkBite is a leading provider of high-quality plumbing solutions for re-piping, service and repair operations, as well as water heater installations. The SharkBite Plumbing Products catalogue comprises couplings, elbows, valves, adapters, tees, manifolds, PEX pipes, pressure regulators, supply stops and vacuum breakers. The UL-listed and NSF-certified SharkBite couplings are made from brass and have a push-to-connect design, ideal for quickly connecting two CPVC, PEX, copper, HDPE or PE-RT pipes in any combination. These couplings have a maximum pressure rating of 200 psi and can operate at temperatures ranging from 0 to 200 degrees Fahrenheit. They do not require soldering, crimping or glueing and can be easily installed in tight spaces.
The brand's multi-turn stop valves are designed to control and restrict water flow to fixtures or appliances for maintenance and repair. These quarter-turn, full-port stop valves from SharkBite feature a 1/2-inch push-to-connect inlet for quick installation and easy operation. They can efficiently operate at temperatures ranging from 40 to 180 degrees Fahrenheit and are available in straight and angled variants.