Authorized Distributor ofSELLSTROM

SELLSTROM

Sellstrom's extensive catalogue includes faceshield assemblies, welding helmets, fire blankets, protective glasses and more. The brand's faceshield assemblies have a combination of clear, anti-fog window & flip-down IR window for protection during grinding, cutting and brazing applications. These shields curve naturally with facial contours to protect users from splashes, particles and flying debris. They have a rugged polycarbonate construction for impact and splash resistance. Sellstrom passive welding helmets protect the face, eyes and neck from ultraviolet light, heat, sparks and infrared light. They are made of nylon / leather / high-temperature TPR to provide higher lifting capacity and resistance against abrasion & fatigue. These units are powered by a battery or solar cell for repeated use.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Sellstrom MPNs cross individual references to the equivalent Jackson Safety, Allegro & Honeywell model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Sellstrom product available.

Shipping

These Sellstrom products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About SELLSTROM

Sellstrom's extensive catalogue includes faceshield assemblies, welding helmets, fire blankets, protective glasses and more. The brand's faceshield assemblies have a combination of clear, anti-fog window & flip-down IR window for protection during grinding, cutting and brazing applications. These shields curve naturally with facial contours to protect users from splashes, particles and flying debris. They have a rugged polycarbonate construction for impact and splash resistance. Sellstrom passive welding helmets protect the face, eyes and neck from ultraviolet light, heat, sparks and infrared light. They are made of nylon / leather / high-temperature TPR to provide higher lifting capacity and resistance against abrasion & fatigue. These units are powered by a battery or solar cell for repeated use.

Major Trade Names

Sebring Safety Glasses

Sebring Safety Glasses

These CSA-certified glasses have a classic one-piece moulded lens for front and side protection. They are lightweight and can be worn comfortably for long hours. They have extendable arms for superior fit.

B5 Safety Glasses

B5 Safety Glasses

These glasses feature fold-out contouring side shields for maximum eye protection. They have dual polycarbonate lenses & come in clear and shade 5 IR variants. These glasses meet / exceed ANSI Z87.1+ high-impact standards.

KneePro Ultra Flex III Knee Pads

KneePro Ultra Flex III Knee Pads

These knee pads have articulating hinged design that adapts to knee movements to provide superior comfort. They have strong, flexible hard plastic outer shells and metal rivet hinges for knee and leg protection. These knee pads have quick-snap clips for quick and easy removal.

SELLSTROM Competitive Advantages

Monitor Germicidal Cabinets

Monitor Germicidal Cabinets

These cabinets sanitise goggles / safety glasses from germs, bacteria, and fungus contaminants. These sturdy 22-gauge white enamelled steel cabinets feature auto shut-off, interlocking doors and tamper-resistant latches to prevent vandalism. They have an easy-to-use switch with a five minute timer and a pilot light to notify users about the running ... status.

Frequently Asked Questions

Q. What material is the brand's fire blanket made of?

A. Sellstrom SoftShield fire blankets are made of carbon fibre felt material to resist temperatures up to 3000 degrees F.

Q. Can I replace the visor of the brand's face shields?

A. Users can replace their existing damaged visors with Sellstrom's replacement visors.

Q. How to maintain Sellstrom safety glasses?

A.

  • Clean glasses regularly.
  • Store your safety glasses in a case or a protective pouch when not in use.
  • Inspect them regularly for signs of damage.