• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (purchase only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

SCHNEIDER-ELECTRIC.jpg REQUEST QUOTEGet Quote

SCHNEIDER ELECTRIC

Schneider Electric is a leading manufacturer of power management solutions and automation systems. The extensive Schneider Product catalogue includes building automation and control products, low voltage products and systems, solar and energy storage solutions, medium voltage distribution and grid automation products, critical power and cooling services, racks and industrial automation and control solutions. Schneider's Compact NSX molded case circuit breaker is ideal for providing protection against thermal overloads, short circuits and ground faults. It is available in different AC voltages and AIC ratings. Schneider Electric medium voltage switchgear is mainly designed to protect interconnected devices in a power distribution management system by stabilising the unsteady flow of current. This switchgear can operate at voltages between 3 kV and 36 kV. Thermal overload relays offered by Schneider Electric are the electromechanical protection devices generally used in motors in case of overload and phase failure.

  • Adjustable Frequency Drive Accessories
Include NEMA 1-compliant AC drive DIN nail kits, conduit entry kits, connecting cables, EMC filters and voltage convertors used maximise the performance of variable frequency drives
Read More
Products (44)
  • Audible Signaling Devices
IP 53 / IP 54 rated electronic alarms and sirens used in burglar or fire alarm systems. Come with pre-cabled accessories for easy installation
Read More
Products (5)
  • Auxiliary Contacts
RoHS and REACh-compliant auxiliary, instantaneous and standard type contacts used as secondary switching devices with relays, contactors and circuit breakers. Available in front, side and plug-in mounting variants with a NO and NC pole contact
Read More
Products (23)
  • Building Automation Controls
Include circuit breakers and panel meters featuring direct wire or breaker panel connections. Ideal for HVAC, lighting & security systems in buildings, data centres and shopping centres
Read More
Products (7)
  • Circuit Protection Devices
300 VAC rated circuit protectors that can withstand temperatures up to 960 degrees C. Ideal for use with 35 mm DIN rails
Read More
Products (1)
  • Combined Lamp Modules and Contact Blocks
ZB4 Series lamp modules and contact blocks used to hold 24 -120 VAC bulbs. Designed to last 100000 h at 25 degrees C; available in NC and NO contact form variants
Read More
Products (3)
  • Contactor Accessories
Includes replacement coils, jumper assemblies, load side connectors and auxiliary contact blocks for use with contactors
Read More
Products (18)
  • Control Stations
Pilot light, push button and selector switch control stations used in production machines, textiles, packaging, small lifting systems, rolling shutters and smoke extraction vents. Available in 1NC, 1NO, 2NC and 2NO contact form variants
Read More
Products (38)
  • Current Transformers
Used to measure alternating current (AC) and protect the circuit from overloads and ground faults. Available in 100/1, 200/1, 400/1 and 800/1 transformer ratios
Read More
Products (4)
  • DC Power Supplies
Lightweight DC power supplies offering voltage up to 48 V; can withstand temperatures up to 60 degrees C. Ideal for use in solenoids, valves, switches, relays, PLCs and sensors
Read More
Products (24)
  • Ethernet Switches
Products (1)
  • IEC Delay Timers
Products (6)
  • IEC Magnetic Contactors
Products (182)
  • Joystick Operators
Products (15)
  • Landscape Lighting
Products (1)
Load More