Authorized Distributor ofSANI-LAV

SANI-LAV

The company's product line includes scrub sinks, spray bottles and nozzles, hand wash sinks, shovels, valves, wash stations, forks, paddles, material handling equipment, faucets and spouts. The brand's pistol-grip spray nozzles can dispense liquid with up to 150 psi pressure and have flow rates ranging from 2 to 10.5 gpm. They are available in stainless steel, brass, aluminium and plastic variants with a garden hose or hose barb connection. The floor-mounted scrub sinks from Sani-Lav are ideal for one-person use, featuring deep bowls for scrubbing and rinsing applications. They are supported by legs and allow clearance below the sinks for storage purposes. They feature a single faucet and openings for drainage, as well as built-in side splashes to protect walls and floors from stains and water damage. Selected models are wall-mounted providing extra space below the sink for cleaning or storage. Both floor and wall-mounted scrub sinks are available with single / double pedals, sensors, 8 OC faucets and lever handles operation styles.

See More

Request a Quote

SANI-LAV Hand Sinks and Hand Wash Stations

Hand Sinks and Hand Wash Stations (356 Products) NSF-certified Sani-Lav wash stations, scrub sinks and hand wash sinks featuring stainless steel construction and electroplated finish for corrosion resistance. Floor and wall mount variants available in different bowl sizes

SANI-LAV Industrial and Fire Hose Nozzles

Industrial and Fire Hose Nozzles (4 Products) Hose-end industrial sanitisers suitable for degreasing, cleaning and disinfecting applications. Consist of a spray nozzle, an aluminium coupler, a sanitiser lid kit and a metering tip kit, and can dispense water streams with up to 100 psi pressure

SANI-LAV Faucet Accessories

Faucet Accessories (59 Products) Used to enhance the capabilities of installed faucets or to replace worn-out faucet parts. Include swivel hose adapters, handle repair kits, flow control valves, couplers and insulated covers in brass, aluminium, stainless steel, plastic and rubber

SANI-LAV Water Supply Nozzles

Water Supply Nozzles (69 Products) Designed to distribute liquid over a broad surface or apply high-impact force on any solid surface. Feature a garden hose or hose barb connection and can dispense liquid with up to 150 psi pressure

SANI-LAV Hose Stations

Hose Stations (3 Products) Used to ensure continuous flow of high-pressure water for washdown applications in food processing plants, manufacturing industries and pharmaceutical plants. Have a maximum flow rate of 8.9 gpm and can dispense water with up to 300 psi pressure

SANI-LAV Sink Accessories

Sink Accessories (16 Products) Includes hose adapters, foot pedals, knee pedals, spouts and valve repair kits for the maintenance of sinks in public institutions, medical facilities and commercial kitchens. Available in brass / stainless steel variants with an NPT / GHT connection

SANI-LAV Food Storage Inserts and Covers

Food Storage Inserts and Covers (4 Products) USDA and FDA approved heavy-duty pails featuring a fully welded stainless-steel construction with no dead spaces and rolled edges. Have a maximum holding capacity of 16 quarts

SANI-LAV Blender and Drink Mixer Accessories

Blender and Drink Mixer Accessories (4 Products) High-quality and durable mixing paddles suitable for baking or mixing food items in commercial kitchens, dairy processing plants and food processing industry. Made from 304 stainless steel and offered in 36-, 42-, 48- and 60-inch variants

SANI-LAV Shovels

Shovels (9 Products) Ideal for moving, lifting and digging applications in material handling, construction, agricultural and chemical processing industries. Consist of a stainless-steel scoop / flat square point blade and a D-type / T-type handle

SANI-LAV Forks

Forks (16 Products) Stainless steel forks with a 44 / 60-inch D- or T-type handle designed to move out fresh produce from heavy and large containers in dairy processing plants, commercial fishing set-ups and poultry farms

SANI-LAV Food Service Dump Buggies

Food Service Dump Buggies (2 Products) Steel made dump buggies used to facilitate easy transportation of prepared food products from one process to another. Feature a push handle and replaceable moulded plastic wheels, and have a maximum load-holding capacity of 600 lb

SANI-LAV Sink Strainers

Sink Strainers (1 Product) Includes NSF certified heavy-duty strainers commonly used with wash stations and sinks. Made from stainless steel and can fit sink opening diameters ranging between 2 and 2.5 inches

SANI-LAV Faucet Repair Parts

Faucet Repair Parts (2 Products) Includes hot / cold faucet blade handles featuring brass construction, and plastic spray nozzles with flow rates ranging between 2.5 and 6.5 gpm

SANI-LAV Backflow Preventer Repair Kits

Backflow Preventer Repair Kits (9 Products) Includes valve kits, jam nuts, valve pedals, valve brackets, valve plungers and valve springs used for the maintenance of backflow prevention systems

Things To Consider

Cross-Reference Alternatives

Sani-Lav MPNs cross individual references to the equivalent Advance Tabco, Zurn and T&S for categories including hand sinks & wash stations and faucet accessories. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Sani-Lav products available.

Shipping

These Sani-Lav products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About SANI-LAV

The company's product line includes scrub sinks, spray bottles and nozzles, hand wash sinks, shovels, valves, wash stations, forks, paddles, material handling equipment, faucets and spouts. The brand's pistol-grip spray nozzles can dispense liquid with up to 150 psi pressure and have flow rates ranging from 2 to 10.5 gpm. They are available in stainless steel, brass, aluminium and plastic variants with a garden hose or hose barb connection. The floor-mounted scrub sinks from Sani-Lav are ideal for one-person use, featuring deep bowls for scrubbing and rinsing applications. They are supported by legs and allow clearance below the sinks for storage purposes. They feature a single faucet and openings for drainage, as well as built-in side splashes to protect walls and floors from stains and water damage. Selected models are wall-mounted providing extra space below the sink for cleaning or storage. Both floor and wall-mounted scrub sinks are available with single / double pedals, sensors, 8 OC faucets and lever handles operation styles.

Major Trade Names

Hands-Free Handwash Sinks

Hands-Free Handwash Sinks

These sinks are used in food service applications for cleaning hands or washing food and other items. They feature a sensor faucet to start the flow of water through the faucet, eliminating cross-contamination from multiple users touching the sink. These sinks are offered in satin finish for superio ... r durability.

Wall Mount Sinks With Manual Faucets

Wall Mount Sinks With Manual Faucets

These ADA-compliant sinks offer wall-mounted fitting for busy areas. They feature stainless steel construction with a faucet having dual manual handles for getting access to both cold and hot water. These faucets include a strainer assembly with a basket to remove solid debris during washing.

Industrial Scoops

Industrial Scoops

These scoops feature a heavy-duty, 304 stainless steel construction for superior durability and rust resistance. They offer a fully welded and seamless design that ensures there are no spaces / gaps left where particles can gather while allowing easy cleaning. These scoops are suitable for hygienic ... applications including food processing plants, healthcare and material handling.

SANI-LAV Competitive Advantages

Small Industrial Nozzles

Small Industrial Nozzles

These nozzles feature a heavy-duty body with stainless steel and brass components to offer exceptional durability and corrosion resistance. Their ergonomic design allows use with both hot and cold water and offers a variable spray pattern with an instant shut-off facility when the trigger is released. They are incorporated with an insulated moulded ... Santroprene grip for maximum comfort and a male GHT thread for quick accessory attachment.

Frequently Asked Questions

Q. How to install a hands-free floor mount sink?

A.

  • Attach upper & lower leg support brackets to legs with hardware.
  • Place wash station sink on leg assembly and secure with hardware.
  • Establish sink location. Drill holes as required and mount the sink.
  • Install strainer assembly.
  • Install faucets to the sink following the instructions provided with the sensor unit.
  • Attach the supply tube with the elbow to the back of the faucet.
  • Install the mixing check valve and compression fitting to the control box of the sensor faucet.
  • Connect waste line to strainer assembly.
  • Mount sensor control boxes at the desired location.
  • Connect the power line from the sensor to the control box.
  • Now attach the supply tube from the faucet to the control box.
  • Connect hot and cold water to the mixing check valve.
  • Check connections for leaks.
  • Seal the gap between the bowl and leg assembly.

Q. How do I maintain my sink?

A.

  • Clean with an abrasive cleaner such as Bon-Ami or Zud weekly or bi-weekly.
  • Rinse the stainless-steel sink with hot water after using soaps or detergents to prevent corrosion due to chlorides.
  • Regularly dry the sink to prevent water and surface rust marks.
  • Do not leave salt in the sink
  • Always use a quality stainless-steel cleaner and wipe along the grain not against it.