Arc Flash Clothing KitsUsed for providing overall protection against arc flash conditions; comprise a coverall, face shield, flash hood and safety glasses(139 Products)
Arc Protection BlanketsUsed as a protective sheet against electrical arcs or flashes in welding stations and electronic assembly lines. Supplied with a storage bag and tie straps(4 Products)
Flame Resistant and Arc Flash Hats and HeadwearOver the head, arc flash hoods (balaclava) provide 360 deg head & neck protection when used with AS1000 Series face-shields. Made of 2-layer knit material (20% Nomex & 80% Lenzing FR) with an elastic face opening. Available in ATPV (Arc Thermal Performance Value) ratings of 10 & 20 cal/sq.cm(5 Products)
Electrical GlovesRubber insulating gloves, leather protectors, kits and accessories to protect utility and construction workers from electric shock and sparks. Offer high dexterity, flexibility and comfort along with great safety(415 Products)
Bib Overalls(56 Products)
Electrical Sticks and Rescue HooksIncludes external rod clamps, hot switch & static discharge sticks and rescue hooks compliant w/ ASTM standards, made of fibreglass w/ EZ grip. Discharge sticks w/ copper U hook for removing static charge after de-energising & switch sticks w/ bronze head for relocating physical disconnect switches(8 Products)
Faceshield Replacement VisorsWeight-balancing arc-flash faceshield visors designed to protect faces and eyes from injuries. Feature anti-fog coating & extra light tint for improved visibility. Absorb 99.9% of harmful UV radiation.Have an ATPV (Arc Thermal Performance Value) rating of 12 cal/sq.cm(1 Product)
Hairnets Bouffants and Beard NetsFlame resistant, grey hair & beard nets made of washable, 1.7 oz/sq.yd woven Nomex fabric meeting ASTM F1506 standards for added protection to workers. Have an ATPV (Arc Thermal Performance Value) rating of 2.4 cal/sq.cm(2 Products)
Dielectric FootwearWaterproof dielectric overshoes made from ozone-resistant rubber with nylon lining and non-skid outsole. Provide protection against electrical hazards and extra safety while climbing ladders and poles(12 Products)
Insulated Tool SetsImpact & flame resistant, 60 piece insulated electrician tool kits include tools rated & tested up to 1000VAC & 10000VAC, respectively. 1000V electrical insulated kits for hybrid vehicles also available in 24 pc substation, 16 pc meter & 15 pc Lineman’s secondary distribution kit variants(2 Products)
Shock Protection BlanketsHighly puncture, tear, flame, oil & ozone resistant, Type II rubber blankets meeting ASTM F2320 standards. Flexible & custom-cut to fit work area and protect workers from low voltage electrical hazards(10 Products)
Soft Sided StorageWater-resistant, reinforced fabric backpack for durability and resistance to cuts & abrasion. Feature adjustable & padded heavy-duty straps and compartments with flap closures on both sides of the pack. Designed with flexible slots & extra sections inside for keeping hand tools & voltage detectors(1 Product)
Switchboard Mats1/4 inch thick, corrugated, Type II material matting placed in front of high voltage apparatus for personnel protection. Meets ASTM D178 standards and uses a maximum voltage of 17000V. Available in lengths up to 9 feet & widths up to 30 feet(5 Products)
Voltage DetectorsIntegrated with an LED light & audible signal to indicate the presence of voltage verifying live or de-energised signals when moved closer to the conductor. Self-testing voltage detectors allow continuous & automatic testing. Included with 3 C batteries(2 Products)
Arc Flash Clothing AccessoriesH1 harnesses to securely hold rubber-insulated lineman sleeves in place. Supplied with four B2 buttons and two straps(1 Product)
Electrical Glove AccessoriesHigh-quality glove protectors and inflator kits to extend glove life by protecting them from cuts, abrasions and punctures. Available in different lengths, sizes and materials(172 Products)
Faceshield AccessoriesIncludes electrical arc flash protective chin cups & dielectric hard hat brackets. Comply with ASTM F2178 and NFPA standards. Chin cups sit balanced on the chin & can be placed on top of the hat when not needed. Brackets compatible w/ AS1000 Series lenses fit slotted front brim hard hats(20 Products)
Hard Hat AccessoriesFaceshield systems featuring hard hats with slots for cap-mounted earmuffs, face shields & other PPE accessories. Equipped with ergonomic headbands for adjustment to multiple sizes and replaceable cradles for improved fit. Easily removable & washable moisture-wicking sweatbands(2 Products)