-
Select Country
- Submit RFQ
Ronstan is a global leader in manufacturing sailboat hardware. The company's product catalogue comprises blocks and sheaves, connecting links, trailer anchors, shackles, eye pulleys and snaps, wire ropes and related accessories. Ronstan offers a variety of single and double pulleys for use on sailboats, which can accommodate ropes with diameters up to 1/2 inches and have a maximum load-lifting capacity of 1100 lb. For hoisting and rigging applications, connecting and clevis links are used. These links are available in different trade sizes and have a maximum working load limit of 3960 lb. Blocks and sheaves, along with rope grabs and clips, are also offered by the company for use with heavy-duty wire ropes or aircraft cables to lift heavy loads.
We supply and deliver to more than 60 countries including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp, or submit the form on this page to get the equivalent part you need today!
Blocks and SheavesDesigned for use with wire ropes or aircraft cables to lift heavy loads. Have a maximum working load limit of 3530 lb and can accommodate ropes with diameters up to 5/8 inches (35 Products)
Shackles And Accessories(13 Products)
Truck and Trailer Anchors(11 Products)
Wire Rope Clips(10 Products)
Swivels(8 Products)
Eye Pulleys and Snaps(5 Products)
Connecting and Clevis Links(4 Products)
Rope Grabs(4 Products)
Rope Guides(4 Products)
Fall Rescue Accessories(2 Products)
Precision Motion Control Pulleys(2 Products)
Wheel Chocks(2 Products)
Ronstan is a global leader in manufacturing sailboat hardware. The company's product catalogue comprises blocks and sheaves, connecting links, trailer anchors, shackles, eye pulleys and snaps, wire ropes and related accessories. Ronstan offers a variety of single and double pulleys for use on sailboats, which can accommodate ropes with diameters up to 1/2 inches and have a maximum load-lifting capacity of 1100 lb. For hoisting and rigging applications, connecting and clevis links are used. These links are available in different trade sizes and have a maximum working load limit of 3960 lb. Blocks and sheaves, along with rope grabs and clips, are also offered by the company for use with heavy-duty wire ropes or aircraft cables to lift heavy loads.
We supply and deliver to more than 60 countries including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp, or submit the form on this page to get the equivalent part you need today!