-
Select Country
- Source Now
Rex-Cut Abrasives product catalogue includes grinding, cut-off, deburring, finishing, blending, quick-change and depressed-centre wheels for use on stainless steel, aluminium and mild-steel surfaces. The brand's Type 1 cut-off wheels can deburr and finish a surface in a single-go without changing the part geometry. They are ideal for creating precise finishes on transmission gears or engine components and deburring new pipe threads in oilfields. These alumina-abrasive discs deliver speeds up to 20000 rpm and are available in 1/4 and 3/8 inch arbor hole options.
See More
Straight Grinding Wheels-Type 1(8 Products)
Depressed Center Wheels(4 Products)
Abrasive Mandrels(1 Product)
Abrasive Cut-Off and Chop WheelsType-1 cut-off wheels designed for creating precise finishes on transmission gears or other engine components. Capable of delivering maximum speeds of 20000 rpm and offered in 1/4 & 3/8 inch arbor hole sizes (10 Products)
Mounted Points(53 Products)
Locking Flap Wheels(2 Products)
Belt/Disc Sanders(1 Product)
Flap Discs(1 Product)
Unitized Non-Woven Wheels(1 Product)
Rex-Cut Abrasives MPNs cross individual references to the equivalent Dewalt, Dayton and A.R North America model numbers. So, if you're looking for Rex-Cut abrasives equipment that is either obsolete or out of stock, chances are we have equivalent items available.
These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight for minimum downtime.
Rex-Cut Abrasives product catalogue includes grinding, cut-off, deburring, finishing, blending, quick-change and depressed-centre wheels for use on stainless steel, aluminium and mild-steel surfaces. The brand's Type 1 cut-off wheels can deburr and finish a surface in a single-go without changing the part geometry. They are ideal for creating precise finishes on transmission gears or engine components and deburring new pipe threads in oilfields. These alumina-abrasive discs deliver speeds up to 20000 rpm and are available in 1/4 and 3/8 inch arbor hole options.
Users must wear appropriate personal protective equipment, including eye protection and gloves, while using the brand's cut-off wheels. Also, the workpiece should be securely clamped to prevent movement and the operator should stand clear of the cutting area. The wheel should be inspected before use and replaced if there are any signs of damage or wear.
They are designed for use on flat surfaces and for cutting through straight lines.