-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Raymond, a product line of Associated Spring Raymond, offers an extensive range of high-quality gas springs and dampers used to open and close doors, hatches and access panels at a controlled speed. Raymond gas springs offer high force in a compact size and are available in both piston rod and bore-sealed designs. They have a black oxide body with options in cylinder diameter (0.47and 0.75 inches) and provide a controlled pushing or pulling force for lifting, lowering and operating tools and machinery. A variety of these gas springs are available on Raptor Supplies in strokes ranging from 6 mm (0.24 inches) to 300 mm (11.8 inches) and forces from 15 lb to 41000 lb.
See More
Gas Springs and DampersBlack oxide gas springs with pressurised nitrogen gas to offer a controlled pulling and pushing force. Available in strokes ranging from 6 mm (0.24 inches) to 300 mm (11.8 inches) and forces from 15 lb to 41000 lb (1024 Products)
Dollies(1 Product)
Folding and Stacking Chair Carts(1 Product)
Desk Mover and Dolly Accessories(3 Products)
Table Moving Carts(2 Products)
Chair Hand Trucks(1 Product)
Bar and Pipe Trucks(1 Product)
Extension Springs(34 Products)
Compression and Die Springs(2247 Products)
Disc Springs(11 Products)
Desk Movers(1 Product)
Raymond, a product line of Associated Spring Raymond, offers an extensive range of high-quality gas springs and dampers used to open and close doors, hatches and access panels at a controlled speed. Raymond gas springs offer high force in a compact size and are available in both piston rod and bore-sealed designs. They have a black oxide body with options in cylinder diameter (0.47and 0.75 inches) and provide a controlled pushing or pulling force for lifting, lowering and operating tools and machinery. A variety of these gas springs are available on Raptor Supplies in strokes ranging from 6 mm (0.24 inches) to 300 mm (11.8 inches) and forces from 15 lb to 41000 lb.