Authorized Distributor ofQUICKSTOP TOOL

QUICKSTOP TOOL

Quickstop fire sprinkler tools are ideal for quickly shuting off an accidentally activated or faulty fire sprinkler, reducing the water damage, allowing other fire sprinklers to remain active & keeping the rest of the building safe till the damaged head is replaced. They offer easy one-handed operation to stop the functioning of the 1/2 or 3/4 inch sprinkler head in intact, damaged or completely sheared-off condition. These heavy-duty reusable Quickstop fire sprinkler tools offer leak-proof operations up to a water pressure of 350 PSI or 2400 kPa. Quickstop wall mount case is used to securely hold one Quickstop fire sprinkler tool (Quickstop Commercial Tool or Multi-Tool) in an easily locatable area (preferably next to fire extinguishers) for quick operation in case of a fire emergency. This low-profile ADA-compliant wall mount case has UV-stabilised polycarbonate construction for both indoors or outdoors usage. It also comes with a laminated instruction card to easily operate Quickstop fire sprinkler tools and has lockout tags to prevent vandalism or theft. The brand also supplies combo units containing one Quickstop fire sprinkler tool (Quickstop Commercial Tool or Multi-Tool) and a Quickstop wall mount case.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Quickstop Tools' model numbers generally cross individual reference to the equivalent Klein Tools, Fervi & AME MPNs (manufacturer's part numbers). So, if you're looking for speciality pliers, tool holders and replacement cases that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Quickstop products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Quickstop Tool

Quickstop fire sprinkler tools are ideal for quickly shuting off an accidentally activated or faulty fire sprinkler, reducing the water damage, allowing other fire sprinklers to remain active & keeping the rest of the building safe till the damaged head is replaced. They offer easy one-handed operation to stop the functioning of the 1/2 or 3/4 inch sprinkler head in intact, damaged or completely sheared-off condition. These heavy-duty reusable Quickstop fire sprinkler tools offer leak-proof operations up to a water pressure of 350 PSI or 2400 kPa. Quickstop wall mount case is used to securely hold one Quickstop fire sprinkler tool (Quickstop Commercial Tool or Multi-Tool) in an easily locatable area (preferably next to fire extinguishers) for quick operation in case of a fire emergency. This low-profile ADA-compliant wall mount case has UV-stabilised polycarbonate construction for both indoors or outdoors usage. It also comes with a laminated instruction card to easily operate Quickstop fire sprinkler tools and has lockout tags to prevent vandalism or theft. The brand also supplies combo units containing one Quickstop fire sprinkler tool (Quickstop Commercial Tool or Multi-Tool) and a Quickstop wall mount case.

Major Trade Names

Firefighter Multi-Use Fire Sprinkler Shutoff Tool

Firefighter Multi-Use Fire Sprinkler Shutoff Tool

Quickstop Multi-Tool or multi-use fire sprinkler shutoff tool works similar to a Quickstop fire sprinkler tool but provides firefighters with 7 different tools to stop commercial or high-rise fires. This Multi-Tool reduces water damage & protects buildings by st...

opping fire sprinklers, removing FDC caps, making standpipe connections, shuting off residential utilities, adjusting system pressures (PRV), opening oxygen cylinders and blocking doors open.

Quick Cleanup & Decon Wipes

Quick Cleanup & Decon Wipes

Quickstop wipes are used to remove dirt, grease, chemicals, adhesive & grime for cleanup & decontamination of skin, tools & other items in garages, response sites or job sites. These cleanup wipes made of rugged material are infused with olive oil, lanolin & moisturising lotion to prevent hands from...

drying, cracking or getting irritated due to chemicals. They feature a patented locking lid that prevents the wipes from drying up or accidentally coming out of the box opening.

Sprinkler Stopper Extension Pole

Sprinkler Stopper Extension Pole

Quickstop extension pole is used to remotely operate a Quickstop fire sprinkler tool or multi-tool for shutting off activated sprinkler heads. This 12 feet pole with a collapsible design is ideal for situations when the fire sprinklers are located on a higher cei...

ling and a ladder or lift is not available. It also prevents users from getting soaked with water or climbing slippery ladders. This pole can pivot up to 130 degrees for accessing upright, sidewall & pendant sprinkler heads that are exposed.

Frequently Asked Questions

Can Quickstop fire sprinkler tools work on recessed sprinkler heads?

Quickstop Tools can be used to shut off most recessed sprinkler heads. However, users may need to remove the sprinkler head's outside the escutcheon.

What is the fusible link feature in these Quickstop fire sprinkler tools?

Quickstop tools are designed such that they release the sprinkler head when exposed to temperatures above 250 degrees F for letting the sprinklers continue their normal operation in case of fire.

Why should users buy Quickstop fire sprinkler tools and accessories?

  • Fire sprinklers can get damaged & operate incorrectly. Care should be taken to stop faulty sprinklers from operating & get them replaced for protecting buildings and saving lives.
  • Damage due to faulty sprinkler head discharge can be serious. A sprinkler head normally releases water flow ranging from 15 to 40 gallons per minute.
  • Jobsites & public buildings should be prepared for accidental fire sprinkler activations as they may face catastrophic damages to their electronic equipment, systems & operations.