PORTER CABLE

The brand's catalogue includes air nailers, polishers, angle grinders, belt sanders, electric drills, heat guns and cordless oscillating tools. Porter Cable electric drills are powered by a 6 / 8A motor and feature variable-speed triggers. They have a soft grip handle to offer better control and are ideal for metal and wood fabrications. The brand's polishers are lightweight & compact polishing / sanding tools featuring a 4.5A motor with high overload protection and rotational speed ranging between 2500 & 6800 rpm.

See More

Request a Quote

PORTER CABLE Sanding Belts

Sanding Belts (12 Products) Includes fine / medium / coarse grade open coat aluminium oxide sanding belts in different grits. Ideal for wooden and metallic surfaces

PORTER CABLE Portable Electric Air Compressors

Portable Electric Air Compressors (3 Products) ISO 1217 and 3744 tested oil-free compressors equipped with a pancake-style tank for stability and durable oil-free pump for reduced maintenance. Lightweight and easy to carry at jobsites and workshops

PORTER CABLE Electric Drills

Electric Drills (1 Product) Pistol grip drills designed for boring holes in wood, metal and plastic surfaces. Feature a variable-speed trigger to accommodate multi-stage drilling requirements and a cast metal housing for rugged use. Available in 0 - 2500 rpm variants

PORTER CABLE Heat Guns

Heat Guns (1 Product) Electric heat guns that emit hot air stream at 19 CFM for shrink tubing, plastic bending, heating or drying of parts, paint stripping and thawing of frozen pipes. Have a pistol-grip design for extra comfort and control

PORTER CABLE Air Nailers

Air Nailers (4 Products) Compressed-air driven nailers suitable for hammering nails into wooden workpieces for construction, maintenance and field repair applications. Feature a built-in jam release mechanism for removing nails without using any additional tools & a maintenance-free motor for hassle-free operation

PORTER CABLE Electric Polishers And Buffers

Electric Polishers And Buffers (1 Product) Random orbit polisher / sander designed with a swirl-free polishing action for cleaning wide surfaces in marine and automotive applications. Feature a variable speed setting for multi-stage buffing operation and ball bearings for minimising friction

PORTER CABLE Router Bits

Router Bits (1 Product) Includes router collets and router corner chisels used to hold a router bit in a router and square the corners of a hinge. Designed for use with 1 / 2 inch shank router bits

PORTER CABLE Jointers

Jointers (1 Product) Plate jointer kits comprising a 4-inch blade and a fence system with pivot point providing accurate height reading. Feature seven-cutting settings for application on a variety of wood types and a powerful 7-ampere motor with a maximum no load speed of 10000 rpm

PORTER CABLE Sander Polisher Accessories

Sander Polisher Accessories (3 Products) Polishing and backing pads made from foam, rubber, sponge or lambswool. Designed to fit a variety of sanders for polishing various surfaces

PORTER CABLE Electric Sanders

Electric Sanders (1 Product) Includes the popular Porter Cable drywall sander 7800, as well as sander models 380, 382 and 7345 for wood and floor finishing. Feautre a low-vibration design and a dust-sealed switch

PORTER CABLE Cordless Circular Saws

Cordless Circular Saws (1 Product) Ideal for cutting through wooden, mettalic and synthetic workpieces for floor repairing applications. Feature a carbide-tooth blade for handling both soft and hard surfaces and lightweight construction for eliminating job-site fatigue

PORTER CABLE Cordless Oscillating Tools

Cordless Oscillating Tools (1 Product) Designed for scraping, cutting, sanding and grinding hardwood, plastic surfaces and drywalls in construction and field repair services. Feature battery-powered cordless construction for job-site portability and a LED work light for user convenience even in low light conditions

PORTER CABLE Laminate Trimmers

Laminate Trimmers (2 Products) Single- / variable-speed trimmers suitable for cutting and trimming materials, rounding edges, routing grooves and dados, and chamfering. Feature a micro-set collar for accurate bit height adjustments and LED light for providing maximum visibility

PORTER CABLE Jig Saws

Jig Saws (2 Products) Motor-operated jig saws with a 7-position speed dial for multiple speed settings to provide optimal cutting results on various materials. Feature a 6-ampere motor for high-speed cutting applications and a keyless blade for fast and easy replacement

PORTER CABLE Corded Oscillating Tools

Corded Oscillating Tools (2 Products) Suitable for cutting, scraping, sanding and grinding hardwood, plastic and drywall workpieces. Feature a built-in cutting and depth guide for controlled precise cuts and a tool-free blade change facility for reduced downtime

PORTER CABLE Chop Saws and Cut-Off Machines

Chop Saws and Cut-Off Machines (1 Product) Corded chop saws with a vertical D-shaped handle and a 45 degree adjustable fence to cut rebars, struts, pipes, conduits and bar stocks at accurate angles. Have a maximum cutting capacity of 4.75 inches and provide a no-load speed of up to 3800 rpm

Things To Consider

Cross-Reference Alternatives

Porter Cable's MPNs cross individual references to the equivalent Fervi model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Porter Cable power tools available. Customers can also cross-reference most products using the last 5 digits of the model numbers.

Shipping

Porter power tools require 120VAC voltage to operate. These power tools, drills, grinders and air compressors can be small or large in size. Therefore, they require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

About PORTER CABLE

The brand's catalogue includes air nailers, polishers, angle grinders, belt sanders, electric drills, heat guns and cordless oscillating tools. Porter Cable electric drills are powered by a 6 / 8A motor and feature variable-speed triggers. They have a soft grip handle to offer better control and are ideal for metal and wood fabrications. The brand's polishers are lightweight & compact polishing / sanding tools featuring a 4.5A motor with high overload protection and rotational speed ranging between 2500 & 6800 rpm.

Major Trade Names

Speed-Bloc 1/4 Sheet Finishing Sanders

Speed-Bloc 1/4 Sheet Finishing Sanders

Ergonomic & easy-grip outer housing for fatigue-less & prolonged use. Rubber posts isolate the hands of users from vibration while allowing full sanding action and work efficiency, resulting in smooth finishing. Solid metal frame to enable precision seating and alignment of motor, bearings and fan f ... or durability. Deliver pad operating speeds up to 14000 orbits per minute, with an aggressive 5/64-inch orbit. Accept self-cut / pre-cut adhesive or standard paper with metal stamps.

Omnijig Joinery Systems

Omnijig Joinery Systems

24-inch capacity with a variable-spaced template for hand-cut tails. Can handle a wide variety of wood thicknesses with multi-bit height attachment. Patent-pending router bit depth stop permits easy & quick set-up. Come supplied with a dust collection unit and storage case.

PORTER CABLE Competitive Advantages

Tabletop Tile Saws

Tabletop Tile Saws

Corded or cordless tile saws ideal for DIYers and professionals. Feature a sliding cart to provide stability and accuracy in every cut and can be easily transported from one place to another. Offer a 17-inch on-table cut capacity and are ideal for installing shower tiles & backsplashes. Excellent water containment for keeping the work area clean. C ... ome with a unique carrying handle for ease of portability & storage.

Frequently Asked Questions

Q. Which company manufactures Porter Cable products?

A. Stanley Black & Decker owns Porter-Cable. The company is headquartered in Jackson, Tennessee and was founded in 1906.