PENTAIR KUNKLE VALVE

PENTAIR KUNKLE VALVE

Pentair Kunkle Valve is one of the world's leading manufacturers of smart and easy water solutions for residential, commercial and industrial applications. The company's product catalogue includes a wide range of air, steam, gas pressure and relief valves, as well as pumps. Pentair relief valves are ideal for maintaining correct pressure and for protecting motors and pipelines in a water system. These valves are available in a variety of sizes with a factory set pressure range of 15 - 250 psi. For different spraying applications in farms and gardens, Pentair offers roller spray pumps in different flow rates. Choose from a wide range of Pentair pumps and relief valves on Raptor Supplies, one of the authorised Pentair distributors.

  • Relief Valves

    (136) Products

    Cast iron / bronze relief valves having 250 psi maximum factory set pressure. Used to protect pipelines and pumps by controlling or limiting the (air / water / steam) pressure build-up in a system. Available in different inlet / outlet sizes

    cat_name
    VIEW ALL
  • Roller Spray Pumps

    (1) Products

    Six-roller sprayer pumps used for a variety of agricultural and garden applications like spraying water or pesticides / herbicides on the crops. Made from cast iron and feature a 1200 rpm counter-clockwise motor

    cat_name
    VIEW ALL