PANDUIT

Panduit provides innovative network infrastructure and electrical wiring solutions for manufacturing, healthcare, transportation, energy and telecommunication industries. The Panduit catalogue includes cabinets, racks, wire management tools, labels and signs. The brand’s detectable cable ties feature one-piece locking wedge for consistent performance, low thread force and high loop tensile strength. These Panduit cable ties are made from nylon and have a maximum tensile strength of 50 lb (23 kg). The brand’s wire strippers feature heat-treated steel for durability and cushioned plastic handles for grip and comfort. These strippers are ideal for crimping 22 - 10 AWG insulated and non-insulated terminals, and cutting up to #10 screw sizes. Choose from a wide range of these Panduit products, as well as cable clips, calibration and inspection labels, on Raptor Supplies.

See More

Request a Quote

PANDUIT Cable and Wire Crimping Tools

Cable and Wire Crimping Tools (136 Products) Includes crimpers with a die, heat-treated manual wire strippers and automatic / semi-automatic insulated crimpers. Come with ergonomic / curved / cushion / polypropylene non-slip handles to provide maximum user comfort

Load More

About PANDUIT

Panduit provides innovative network infrastructure and electrical wiring solutions for manufacturing, healthcare, transportation, energy and telecommunication industries. The Panduit catalogue includes cabinets, racks, wire management tools, labels and signs. The brand’s detectable cable ties feature one-piece locking wedge for consistent performance, low thread force and high loop tensile strength. These Panduit cable ties are made from nylon and have a maximum tensile strength of 50 lb (23 kg). The brand’s wire strippers feature heat-treated steel for durability and cushioned plastic handles for grip and comfort. These strippers are ideal for crimping 22 - 10 AWG insulated and non-insulated terminals, and cutting up to #10 screw sizes. Choose from a wide range of these Panduit products, as well as cable clips, calibration and inspection labels, on Raptor Supplies.