Sign In

OTC

Things To Consider

Cross-Reference Alternatives

OTC Tools part numbers often cross-reference to various Robinair products. So, if you're looking for an OTC Tools device that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These diagnostic tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Otc

The OTC Tools catalogue comprises infrared thermometers, battery testers, diagnostic tools, pullers, bearing splitters, service jacks, grapplers, power train lifts, work lights, service hammers, tire pressure monitoring devices, wrenches, sockets, fluid evacuators, suspension tools and hydraulic pumps. The brand's pilot bearing pullers are designed for pulling the pilot bearings from the crankshaft's end and for removing and installing spare parts / components in automotive maintenance facilities. These OTC Tools bearing pullers feature a built-in restriction plate for preventing the puller jaws from spinning once the force is applied. They feature Tee handle design for ease of operation and eliminating any requirement for additional tools. These pilot bearing pullers have heat-treated steel construction for withstanding harsh industrial abuse. OTC Tools pilot bearing pullers are subjected to rigorous tests which exceed their rated capacity, ensuring complete user safety in industrial environments.

OTC Tools infrared thermometers are designed for measuring the surface temperature of the target for automotive applications. These IR thermometers have an integrated optical lens for precisely collecting the radiated infrared energy & delivering high accuracy measurements on a wide temperature scale. These thermometers also have a built-in laser pointer for measuring the temperature of the surface with precision. They feature low battery visual indicators for warning against low battery in advance. Choose from a wide range of OTC Tools puller devices and speciality tools, such as hydraulic presses, engine stands, lifting systems, crimping tools and wheel dollies, on Raptor Supplies.

Major Trade Names

OTC Tools Encore scan tools

OTC Tools Encore scan tools

OTC Tools Encore scan tools diagnose faults in vehicles for automotive maintenance applications. These diagnostic tools offer a 7-inch touch screen to display various vehicle parameters. These OTC Tools scanning tools feature integrated Wi-Fi and Bluetooth features for internet connectivity and ensu...

ring quick data transmission.

OTC Tools OneStep analyser

OTC Tools OneStep analyser

OTC Tools OneStep analysers are designed for testing & charging vehicle batteries for automotive maintenance tasks. These bench-top testers provide accurate battery diagnosis and deliver precise high output charging for minimising the time required in battery charging. These chargers are compatible ...

with Gel cell, AGM, FLA and spiral-wound style batteries.

OTC Tools Revolver engine stands

OTC Tools Revolver engine stands

OTC Tools Revolver diesel engine stands are designed for lifting & holding heavy gasoline & diesel engines in place for vehicle maintenance applications. These heavy duty stands offer a full 360-degree rotation of the loaded engine for user convenience while diagnosing faults & repairing the engine....

Users can also lock the handle in any position for preventing the loaded engine from moving. These jacks are tested for supporting up to 150 percent of their rated capacity.

OTC Tools AutoBoss scan system

OTC Tools AutoBoss scan system

OTC Tools AutoBoss scan system performs electronic diagnostics on vehicles for various industrial applications. These scanning systems diagnose various components like air conditioning, drive transmission, instrument clusters, parking systems, steering column modules and navigation systems. These po...

rtable scanning systems have a large TFT display for easy monitoring.

OTC Tools Tech-Scope oscilloscope

OTC Tools Tech-Scope oscilloscope

OTC Tools Tech-Scope oscilloscope is designed for testing & measuring electrical & electronic components & circuits in a range of vehicles. These two-channel oscilloscopes / multimeters have a galvanic isolation function for protecting hardware while operating. These tools offer various features inc...

luding the ability to play recorded files, enable / disable on-screen scale grids and capture screenshots while operating.

AutoBoss scan system

AutoBoss scan system

These scanning systems perform electronic diagnostics on automotive vehicles. They diagnose various components like air conditioning, drive transmission, instrument clusters, parking systems, steering column modules and navigation systems. These portable scanning systems have a large TFT display for...

easy monitoring.

Revolver engine stands

Revolver engine stands

Revolver diesel engine stands are ideal for lifting & holding heavy gasoline & diesel engines in place for vehicle maintenance. They offer a full 360-degree rotation of the loaded engine for user convenience while diagnosing faults & repairing the engine. These jacks are tested for supporting up to ...

150 percent of their rated capacity. Users can also lock the handle in any position for preventing the loaded engine from moving.

Encore scan tools

Encore scan tools

These devices diagnose faults in vehicles for automotive and maintenance tasks. They have a 7-inch touch screen to display various vehicle parameters. These OTC Tools scanning tools feature integrated Wi-Fi and Bluetooth features for internet connectivity, ensuring quick data transmission.

OneStep analyser

OneStep analyser

These analysers are designed for testing & charging vehicle batteries for maintenance tasks. These chargers are compatible with Gel cell, AGM, FLA and spiral-wound style batteries. These bench-top testers provide accurate battery diagnosis and deliver precise high output charging to minimise the tim...

e required in battery charging.

Tech-Scope oscilloscope

Tech-Scope oscilloscope

These oscilloscopes are designed for testing & measuring electrical & electronic components & circuits in a range of vehicles. They offer the ability to play recorded files, enable / disable on-screen scale grids and capture screenshots while operating. These two-channel oscilloscopes / multimeters ...

have a galvanic isolation function for protecting hardware while operating.

Otc Competitive Advantages

OTC Tools Grip-O-Matic pullers

OTC Tools Grip-O-Matic pullers

OTC Tools Grip-O-Matic pullers offer jaw style design, providing complete grip on machine elements (couplings, bearings & pulleys) to extract. These jaws can be locked in place for preventing any chances of slippage during part extraction. OTC Tools jaw style pullers have heat-treated steel construction for withstanding harsh industrial abuse. Addi...

tionally, these mechanical jaws can be easily adjusted for gripping a range of couplings, bearings & pulleys depending upon the application requirement.

OTC Genisys Evo software

OTC Genisys Evo software

OTC Tools Genisys Evo software diagnoses faults in vehicles for automotive maintenance and repair applications. This software is installed in OTC Tools diagnostic tools to perform various checks, including lateral sensor calibration, inspection / service interval reset, alternator field control IVD sensor calibration etc.

Grip-O-Matic pullers

Grip-O-Matic pullers

These pullers offer jaw style design, providing complete grip on machine elements (couplings, bearings & pulleys) to extract. The jaws on these pullers can be locked in place for preventing any chances of slippage during part extraction. Their heat-treated steel construction resists bending / joints breaking under heavy loads, ensuring durability. ...

Additionally, these mechanical jaws can be easily adjusted for gripping a range of couplings, bearings & pulleys depending upon the application requirement.

Frequently Asked Questions

What safety precautions do we take while using OTC Tools pullers?

  • User should check the puller for any cracks, dents or excessive wear before extracting the machinery component. Additionally, forcing screws of the puller should be checked for any traces of seizing or galling.
  • User should choose the puller size depending upon the application requirement. It should be noted that pullers rated capacity is not exceeded for operation.
  • Before extraction, the user should ensure correct alignment between the puller & the workpiece. Puller should be seated on the workpiece that needs to be removed.
  • Before applying any force, cover the workpiece with a protective cloth or shield to contain flying breakage and debris.
  • Users should not use any style of impact wrench for applying force to the puller, rather apply gradual force with hand.
  • User should wear approved eye protection, such as a protective face shield or safety goggles.

What are the types of pullers?

Various pullers are available for extracting components in machinery & vehicles like bearing splitter plates, bearing pullers, slide hammer pullers and bar type pullers.

What are the uses of OTC Tools pullers?

OTC Tools pullers are used for removing various parts like gears, bearings & pulleys from shafts. These tools have multiple arms (two or three) that circle around the part and force screw that centres up against the end of a shaft for a secure grip.

What are the uses of OTC Tools jaw type pullers?

OTC Tools 3 jaw pullers are used for removing wheel hubs, gears and pulleys for various automotive maintenance applications.