OSG

OSG is a leading manufacturer of high-quality threading, drilling, milling and indexable cutting tools. The OSG Tools catalogue includes a range of drill bits, carbide burs, end mills, dies, milling inserts, gages, taps, thread mills and metal-forming machines. The company's vast range of advanced cutting tools, subjected to state-of-the art metallurgy processes and proprietary surface treatments for increased durability and productivity, find applications across aerospace, medical, automotive, energy and die mold industries.
OSG carbide end mills are suitable for tracer milling, face milling, shape milling, profile milling and plunging applications. They are available in square, ball nose, corner radius, and corner chamfer end styles; SAE and metric dimensions; and in different grades and diameters. You can also choose from a wide range of spiral point, spiral flute, oil, pipe, thread forming and straight OSG taps for cutting screw threads of different dimensions. These quality taps are offered in a variety of materials and pitch diameter limits.

See More

Request a Quote

OSG Carbide End Mills

Carbide End Mills (5547 Products) Ball / carbide / corner radius / square end mills designed for profiling, roughing, slotting and finishing applications. Feature carbide / powdered-metal construction for withstanding excessive temperatures. Offered in diameters ranging between 0.5 mm and 1 inch  

OSG Taps

Taps (11443 Products) OSG threading taps utilising a helical flute, thereby making these ideal for blind hole and external threading applications. Available in bottoming, forming, plug, pipe, flute, pipe and taper thread styles

OSG Jobber Length Drill Bits

Jobber Length Drill Bits (1766 Products) Jobber / stub drill bits ideal for drilling extremely hard materials, such as stainless-steel, cast-iron, titanium, brass, and nickel-based alloys. Provide an excellent balance of accuracy and strength.  Available in sizes ranging between 2.5 and 13.5 mm  

OSG Screw Machine Length Drill Bits

Screw Machine Length Drill Bits (1810 Products) High-speed steel / solid carbide screw machine drill bits featuring four-facet / R thinning point design to provide rigidity and reduce deflection. Available in different shank diameters, metric sizes and flute lengths

OSG Dies

Dies (129 Products) High-speed steel / carbon steel round adjustable dies ideal for cutting external right-hand threads. Consist of a slot on the circumference and an adjusting screw to help cut small size threads. Feature metric / UNC / UNF threads and are available in different thicknesses and outside diameters

OSG Cobalt End Mills

Cobalt End Mills (1165 Products) 1- / 2- / 3- / 4-flute mills capable of resisting abrasion and premature wear while removing chips in high-strength materials. Can handle both ferrous and non-ferrous metals. Available in 1, 1.312, 1.625 and 4 inch cutting lengths    

OSG Thread Mills

Thread Mills (136 Products) 3 / 4 / 5 flute carbide thread mills suitable for creating internal or external threads. Available in different sizes, cutting diameters and shank diameters

OSG Plug Gauges

Plug Gauges (10 Products) Class 6H / 2B thread plug gages designed to measure the pitch diameter. Made from high-speed steel and are available in metric / UNF / UNC / UNS threads of varied lengths and sizes

OSG Carbide Burs

Carbide Burs (563 Products) Ideal for finishing restoration surfaces, drilling old fillings, excavating and preparing cavities, and removing impacted teeth. Feature a maximum rotational speed of 90000 rpm and are available in different cutter diameters, overall lengths, shapes and shank sizes

OSG Pilot Point Drill Bits

Pilot Point Drill Bits (1 Product) High-performance carbide miniature drill bits suitable for deep drilling in materials with hardness ranging from 40 to 65 HRC. Feature a point angle of 140 degrees and shank diameter of 0.11 inches

OSG Milling Inserts

Milling Inserts (360 Products) NK1010 / NK2020 diamond milling inserts designed for use with Hy-Pro Carb multipurpose drills. Available in eccentric pin mounting style

OSG Carbide Drill Bits

Carbide Drill Bits (312 Products) Includes 120 and 140 degree drill point carbide drill bits suitable for use with both ferrous and non-ferrous metals. Can hold a sharp cutting edge longer than cobalt or HSS bits and are available in different flute lengths, overall lengths and sizes

About OSG

OSG is a leading manufacturer of high-quality threading, drilling, milling and indexable cutting tools. The OSG Tools catalogue includes a range of drill bits, carbide burs, end mills, dies, milling inserts, gages, taps, thread mills and metal-forming machines. The company's vast range of advanced cutting tools, subjected to state-of-the art metallurgy processes and proprietary surface treatments for increased durability and productivity, find applications across aerospace, medical, automotive, energy and die mold industries.
OSG carbide end mills are suitable for tracer milling, face milling, shape milling, profile milling and plunging applications. They are available in square, ball nose, corner radius, and corner chamfer end styles; SAE and metric dimensions; and in different grades and diameters. You can also choose from a wide range of spiral point, spiral flute, oil, pipe, thread forming and straight OSG taps for cutting screw threads of different dimensions. These quality taps are offered in a variety of materials and pitch diameter limits.