O.C. WHITE COMPANY

O.C. White Company has been providing standard and innovative industrial lighting solutions since 1883. Its extensive catalogue includes magnifiers, LED ring illuminators, incandescent lamps, microscopes, video inspection packages, exhaust fans, task lighting products, microphones and Bonpens. LED magnifiers from O. C. White are ESD safe and feature a crown-white optical-grade glass and a standard 3 diopter magnifying lens that delivers high-resolution images. These energy-efficient magnifiers come with an EZ SWIVEL die-cast knuckle for providing a precision holding power at any angle and are therefore ideal for close-up inspection, assembly, rework and other general small-area applications. For illuminating milling machines, lathes and grinders, O. C. White also offers IP67-rated linear machine tool lights that are capable of emitting a maximum light intensity of 9600 lumens at 100 - 240 VAC and 24 VDC. These further come equipped with an optional full dimming facility and a segment control that allows you to light only the area desired.

See More

Request a Quote

O.C. WHITE COMPANY Magnifier Lights

Magnifier Lights (25 Products) LED magnifiers to provide magnification up to 4 diopters and light intensity up to 1500 lumens for high-resolution inspections. Includes rectangular, fluorescent magnifiers equipped with 3-sided bulbs for shadowless illumination and available in arm lengths of 25 & 37 inches

O.C. WHITE COMPANY Tubular Machine Tool Lights

Tubular Machine Tool Lights (3 Products) IP67-rated high output LED lights with tempered safety glass ideal for lathe, milling & grinding machines. Provide light intensity up to 9600 lumens and equipped with thermal dimming controls for cooling the lights. Available in AC and DC variants in power ratings up to 114 watts

About O.C. WHITE COMPANY

O.C. White Company has been providing standard and innovative industrial lighting solutions since 1883. Its extensive catalogue includes magnifiers, LED ring illuminators, incandescent lamps, microscopes, video inspection packages, exhaust fans, task lighting products, microphones and Bonpens. LED magnifiers from O. C. White are ESD safe and feature a crown-white optical-grade glass and a standard 3 diopter magnifying lens that delivers high-resolution images. These energy-efficient magnifiers come with an EZ SWIVEL die-cast knuckle for providing a precision holding power at any angle and are therefore ideal for close-up inspection, assembly, rework and other general small-area applications. For illuminating milling machines, lathes and grinders, O. C. White also offers IP67-rated linear machine tool lights that are capable of emitting a maximum light intensity of 9600 lumens at 100 - 240 VAC and 24 VDC. These further come equipped with an optional full dimming facility and a segment control that allows you to light only the area desired.