Roof Flashing
(3 Products)
Thermoplastic roof flashings approved for Type B installations on plumbing vent pipes (2 - 4 inches) to provide a waterproof seal for roof penetrations. Ideal for roof pitches up to 45 degrees. Available in 2, 3 and 4 inch pipe sizes
Water Suction and Discharge Hoses
(1 Product)
Corrugated hoses featuring EPDM tubes that have double-ply spiralled polyester reinforcements capable of handling temperatures up to 180 degrees F. Ideal for use with washing machines and dishwashers
Pipe and Test Plugs
(11 Products)
Cleanout repair plugs ideal for capping threaded pipes to prevent the entry of sewer gases. Feature brass construction capable of handling up to 50 ft of backpressure. Available in nominal sizes of 1.5, 2, 2.5, 3, 3.5 and 4 inches
Bell Traps and Drains
(7 Products)
Includes floor drains, floor drain gates and general-purpose drains to be installed as plumbing fixtures to remove standing groundwater. Ideal for bathroom floors, sinks and showers. Available in PVC construction w/ plastic or stainless steel lids
Nipple Caddies
(2 Products)
High-density polyethylene nipple caddies featuring a unique bottom design to keep nipples out of water or other liquids. Tested at -40 degrees F and can withstand acids, harsh chemicals and oils. Available in 66 and 77 compartment options
Shower Drains
(3 Products)
Designed for installation in showers and bathroom floors for draining water. Feature all plastic snap-in assembly ideal for Schedule 40DWV pipes. Solvent weld connection between drain and grid for durability. Also available in stainless steel grid variant
Faucet Repair Parts
(1 Product)
Gasket kits comprising three 6 x 6 sq.inch trimmable gaskets made from cork, neoprene and rubber. Ideal for use with plumbing faucets, fixtures or flush valves
Loose Absorbents
(1 Product)
Liquilock gel spill control solidifiers for preventing drips or leaks when removing toilet fixtures. Feature acrylic polymer composition capable of solidifying in water within 4 - 5 minutes. Available in a container size of 0.6 oz
Supply Valve Outlet Boxes
(9 Products)
Suitable for ice makers or washing machines that require valves & waste drains fixed to the wall. Feature separate low-lead alloy valves and a polystyrene drain box to prevent system crossover. Available in copper sweat, CPVC solvent, PEX 1807 & PEX 1960 connection types
Washing Machine Valves
(8 Products)
Quarter turn washing machine valves for controlling the water supply outlet. Feature brass construction capable of withstanding pressure up to 100 PSI and an ergonomically designed alloy handle. Available in PEX 1960, PEX 1807, copper sweat and CPVC solvent connection types
Pipe Sealants
(3 Products)
Easy-to-use fixture setting compounds designed to provide a waterproof seal, without causing shrinks or cracks between rigid surfaces like frames, faucets and basket strainers. Beige coloured plumber's putty (14 oz) available
Parts
(1 Product)
Includes jumbo wax gaskets designed to prevent leaks by forming a water-tight connection. Ideal for floor-mounted, back-outlet toilet drainage fittings and urinals. Resistant to moisture, vermin, odours, gases and acids. Provide universal fit