NUMATICS

ASCO Numatics is a leading manufacturer of a wide variety of pneumatic and motion control products. The company's product line includes filter elements, valves, air regulators and connectors. The ASCO Numatics Valve catalogue further comprises solenoid, pilot, and manual air control valves; flow control and needle valves; and solenoid valve manifolds. These valves are widely used for controlling the pressure and the amount of compressed air passing through a pneumatic system. Numatics valves also come in 4-way models with NEMA 4 classification. Raptor Supplies offers a variety of these valves for medical, chemical and other industrial applications.

See More

Request a Quote

NUMATICS General Purpose Filter Elements

General Purpose Filter Elements (14 Products) Coalescing and particulate media designed for oil-water separation or particulate removal in food processing and industrial applications. Available in various temperature ranges and are suitable for compressed air

NUMATICS Solenoid Air Control Valves

Solenoid Air Control Valves (111 Products) NEMA compliant electrically operated valves widely used for controlling compressed air and high-pressure oil for pneumatic systems. Explosion-proof valves for hazardous locations also available

NUMATICS Solenoid Valve Manifolds

Solenoid Valve Manifolds (39 Products) Manifolds, manifold blocks or sub-bases extensively used to support multiple valves in a single-body configuration. Available in different sizes, shapes and can accommodate up to 10 solenoid valves

NUMATICS Solenoid Valve Manifold Accessories

Solenoid Valve Manifold Accessories (30 Products) Includes blank station plate kits, blocking disks, DIN plugs, end plate kits and speed-control kits used for providing port connections for a bank of manifold blocks or facilitating adjustable metering of exhaust air

NUMATICS Air Regulators

Air Regulators (13 Products) Sandwich air compressor regulators designed for handling a maximum pressure of 150 psi. Used for monitoring the air pressure coming out of the compressor

NUMATICS Pilot Air Control Valves

Pilot Air Control Valves (9 Products) Four-way body ported or base mounted directional valves suitable for use with air or inert gas. Come with pilot / spring actuators and are available in a wide range of inlet sizes

NUMATICS Solenoid Coil Connectors

Solenoid Coil Connectors (7 Products) NEMA compliant cables and connectors featuring a plug-in / moulded wire lead type. Used to connect valves with coils in pneumatic systems in wide range of industrial applications

NUMATICS Manual Air Control Valves

Manual Air Control Valves (6 Products) Widely used to adjust the amount of air let through the system and to allow pressure to dissipate somewhere outside of the system. Ideal for packaging, material-handling and air-motor applications

NUMATICS Pneumatic Flow Control And Needle Valves

Pneumatic Flow Control And Needle Valves (27 Products) Used for regulating air flow and preventing sudden pressure surges of air in compressed air systems. Feature NPT connections and are designed to allow metered and free flow

About NUMATICS

ASCO Numatics is a leading manufacturer of a wide variety of pneumatic and motion control products. The company's product line includes filter elements, valves, air regulators and connectors. The ASCO Numatics Valve catalogue further comprises solenoid, pilot, and manual air control valves; flow control and needle valves; and solenoid valve manifolds. These valves are widely used for controlling the pressure and the amount of compressed air passing through a pneumatic system. Numatics valves also come in 4-way models with NEMA 4 classification. Raptor Supplies offers a variety of these valves for medical, chemical and other industrial applications.