NOVATEK

Since 1997, Novatek Corporation has been providing high-end surface preparation and air filtration equipment ideal for asbestos abatement, negative-pressure and building-restoration jobs. The brands Novair Product line includes portable air filtration systems, negative air machines and confined space ventilation blowers. Novatek Novair negative air machines are designed with HEPA filters for extracting hazardous materials or dust at a maximum speed of 1100 cfm from the air stream. These polyethylene air filtration units operate on a heavy-duty 1 hp thermally protected motor featuring two manually adjustable speed option.
We supply and deliver to more than 60 countries including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp, or submit the form on this page to get the equivalent part you need today!

See More

Request a Quote

NOVATEK Negative Air Machines

Negative Air Machines (29 Products) Polyethylene air filtration units designed with HEPA filters to extract dust or hazardous materials at a maximum speed of 1100 cfm from the air stream. Run on 1 hp thermally protected motor featuring two manually adjustable speed option

About NOVATEK

Since 1997, Novatek Corporation has been providing high-end surface preparation and air filtration equipment ideal for asbestos abatement, negative-pressure and building-restoration jobs. The brands Novair Product line includes portable air filtration systems, negative air machines and confined space ventilation blowers. Novatek Novair negative air machines are designed with HEPA filters for extracting hazardous materials or dust at a maximum speed of 1100 cfm from the air stream. These polyethylene air filtration units operate on a heavy-duty 1 hp thermally protected motor featuring two manually adjustable speed option.
We supply and deliver to more than 60 countries including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp, or submit the form on this page to get the equivalent part you need today!