-
Select Country
- Source Now
Northland Motor Technologies is a leading manufacturer of speciality electric motors and controls. Its extensive catalogue includes brushless blowers, brushless drive motors, induction motors, universal motors and universal blowers. The Northland Motor Technologies brushless blowers are designed in accordance with RoHS standards and ideal for complex air moving applications. These tangential brushless blowers are capable of delivering output pressure and flow rates up to 143 inches of water column and 137 cfm, respectively. They further come with an external hose to allow easy attachment with the exhaust tube and are available in manual and electronic control variants, on Raptor Supplies.
See More
Brushless Blowers(25 Products)
Northland Motor Technologies is a leading manufacturer of speciality electric motors and controls. Its extensive catalogue includes brushless blowers, brushless drive motors, induction motors, universal motors and universal blowers. The Northland Motor Technologies brushless blowers are designed in accordance with RoHS standards and ideal for complex air moving applications. These tangential brushless blowers are capable of delivering output pressure and flow rates up to 143 inches of water column and 137 cfm, respectively. They further come with an external hose to allow easy attachment with the exhaust tube and are available in manual and electronic control variants, on Raptor Supplies.