Call Me Back

Provide your name / phone number and receive a call back within 5 minutes

MITUTOYO.png REQUEST A QUOTEGet Quote

MITUTOYO

Mitutoyo is a leading manufacturer of precision measuring instruments such as micrometers, calipers, indicators, gauges, durometers, tachometers, protractors, scribers and probes. The high-precision AGD 1 / AGD 2 Mitutoyo dial indicators are designed to measure small linear distances and object sizes. They feature a glare-free crystal face tightly attached to an adjustable or knurled bezel, and plain or jewelled bearings; and are available in graduations ranging from 0.00005 to 0.001 inches.

The high-performance inside micrometers by Mitutoyo accurately measure inside diameters of nuts, pipes and tubes. They feature carbide measuring faces, IP65 water protection and a function-lock. Certain models come equipped with an SPC output port to gather measurement data in a computer or any other system for statistical analysis.

Raptor Supplies is one of the authorised Mitutoyo distributors. You can also find an extensive line of Mitutoyo calipers including vernier, dial and digital calipers here, in addition to all the products listed above.

Caliper Accessories
  • Caliper Accessories
Includes high-quality depth base attachments designed to measure the depth of grooves and bores. Feature finely grounded base surface and a locking clamp. Centre gage attachments to measure the centreline distances also available
Read More
Products (4)
Center Gages
  • Center Gages
Hardened steel gages used for finding the number of threads per inch through graduations of 14ths, 20ths, 24ths and 32nds of an inch
Read More
Products (1)
Center Punches
  • Center Punches
Automatic centre punches featuring a steel tip suitable for punching starter holes to facilitate drilling
Read More
Products (2)
Depth Micrometers
  • Depth Micrometers
Used to measure the depth of small holes and bores, and provide highly precise measurements. Available in different base lengths and rod diameters. Digital depth gages and micrometers also available
Read More
Products (17)
Dial Calipers
  • Dial Calipers
Stainless-steel dial calipers designed to measure internal and outside diameters, depth and steps. Feature high shock protection and come with a lock screw for dial bezel and holding the sliding jaw position
Read More
Products (22)
Dial Indicators
  • Dial Indicators
Includes AGD 1 and AGD 2 dial indicators designed to measure the general deviation of any component from the expected standard. Feature a glare-free flat crystal face tightly attached to a bezel to prohibit the penetration of fluids. Available in different dial sizes and graduations
Read More
Products (69)
Digital Calipers
  • Digital Calipers
Measure the inside and outside areas of an object using upper and lower jaws, and display results on an LCD. Feature zero set controls to keep tools calibrated, and inch / mm control buttons to measure in metric or inches
Read More
Products (70)
Digital Scale Units
  • Digital Scale Units
Provide precise horizontal / vertical linear measurement and positioning for workpieces and machine tables. Feature an LCD to display measurements that can be captured to computer via an SPC port
Read More
Products (7)
Drill Point Gages
  • Drill Point Gages
Steel made drill point gages that can measure drill points to a 59 degree angle. Feature adjustable and removable hook rules and sliding heads, and are available in satin chrome finish
Read More
Products (1)
Durometer Tester Accessories
  • Durometer Tester Accessories
Includes high-performance durometer test block sets designed for use with HH-300 Series hardmatic durometers. Feature a Shore A / D scale and come equipped with 3 blocks
Read More
Products (2)
Durometers
  • Durometers
Handheld analogue and digital durometers used for measuring the elasticity of polyester, nitrile, vinyl, PVC, natural rubber, neoprene, leather and polystyrol. Feature a Shore A / Shore D scale and available in 3.94- and 7.09-inch height options
Read More
Products (8)
Edge and Center Finders
  • Edge and Center Finders
Designed to assist in finding spindle centres and working points on drill presses and milling machines. Made up of steel and available in single- and double-end variants in different shank diameters
Read More
Products (7)
Electronic Digital Indicators
  • Electronic Digital Indicators
Suitable for data collection in process control applications and can easily transfer actual measurements to PC or printer with no operator errors in reading or recording
Read More
Products (41)
Feeler Gauges
  • Feeler Gauges
Steel made feeler gauges used to measure gap widths between two difficult-to-reach flat surfaces. Available in 4- and 6-inch blade length variants
Read More
Products (2)
Gage Blocks/Clamps Surveillance Masters
  • Gage Blocks/Clamps Surveillance Masters
Rectangular and square gauge blocks designed to assist in calibration of other measuring instruments, such as micrometers and calipers. Have a measurement range of 0.050 - 4 inches and available in different heights, lengths and nominal sizes
Read More
Products (25)
Height Gauges
  • Height Gauges
Hardened steel gauges ideal for marking the height of the workpiece to be worked on. Feature SPC output, fine feed adjustment with box clamp, and a carbide tip scriber
Read More
Products (10)
Hole Drill Bore and Wire Gauges
  • Hole Drill Bore and Wire Gauges
Includes high-quality wire and bore gauges designed to measure the diameter of wires and holes, respectively. Made from steel and are offered in different lengths and measuring ranges. Durable drill gages and small hole gauge sets also available
Read More
Products (22)
Indicator Holders Bases and Stands
  • Indicator Holders Bases and Stands
Heavy-duty Mitutoyo magnetic stands, bases and indicator holders compatible with all dial indicators and dial test indicators. Feature On / OFF switch that offers instant mounting and dismounting
Read More
Products (4)
Inside Micrometers
  • Inside Micrometers
Ideal for measuring inside dimensions of cylinders, nuts, bushings, bearings and tubes. Feature carbide measuring faces, IP65 water protection, a function-lock and an output port
Read More
Products (14)
Laboratory Microscopes
  • Laboratory Microscopes
Includes 120 VAC stereo microscopes featuring a bilateral zoom control knob and binocular-style eyepieces with diopter adjustments. Have an optical magnification range of 10x - 40x
Read More
Products (1)
Load More
X [Close]
find product image

Find Products & Get a Quotation for FREE!

CHAT NOW