Work Pro Series Air Compressors
Work Pro Series air compressors are available in 8-gallon electric or gas-powered variants. They come in single and two-stage versions and can power everything from nail guns to paint sprayers and staplers.
The company's extensive catalogue comprises gas pressure washers, electric pressure washers, pressure washer surface cleaners & water brooms, pressure washer connectors & adaptors, pressure & vacuum gauges, pressure washer accessories and more. The brand's cold water pressure washers feature an inbuilt detergent injector to effectively clean mildew and a thermal relief valve to protect the plumbing components against high pressure. Mi-T-M hot water pressure washers deliver focused jets of water to loosen and remove dirt, grime and contamination from buildings, pavements and equipment. These washers feature a forged brass manifold, a thermal relief valve and a high-pressure detergent injector for allowing more water ingress into the system and protecting the device from heat build-up. They are further equipped with a totally enclosed, fan-cooled electric motor offering thermal overload protection for handling operating pressures up to 3000 psi at a maximum flow rate of 3.5 gpm.
See MoreRequest a Quote
Electric Pressure Washers (99 Products) Feature a powerful, yet quiet motor that reduces pollution and maintenance cost; ideal for cleaning small surfaces such as bikes, pool area and backyard grilles. Light- / heavy-duty pressure washers (with up to 3000 psi pressure force) available
Gas Pressure Washers (116 Products) Use high-pressure water spray to clean dirt and slime from surfaces. Feature a heavy-duty Honda engine and in-built detergent injectors
Parts (88 Products) Includes installation and maintenance accessories for pressure washers and generators, such as air filter assembly, hose assembly, belts, cam switches, bushings and blower motors
Pressure Washer Accessories (344 Products) Includes 36 inch long wall-mounting brackets with a sturdy stainless steel construction for firmly holding pressure washers
Pressure Washer Connectors and Adaptors (8 Products) Quick-connect couplers and plugs used for connecting hose pipes, pumps and trigger guns of the pressure washer; available in MNPT / FNPT connections for the inlet pipe
Pressure Washer Surface Cleaners and Water Brooms (7 Products) Rotating surface cleaners with flow rates ranging from 3 to 10 gpm. Feature a heavy-duty high-pressure swivel and strong bristle brushes, and can cover a 28 inch wide path in a single go
Pressure Washer Hose Reels (1 Product) Feature an ergonomic steel body and a swivel wheel trailer with a 360 degree rotating angle. Supplied with a jumper hose and a mounting bracket
Pressure Washer Spray Guns and Wands (11 Products) Includes a spray gun with FNPT connections and a stainless-steel wand that connects with a hose pipe for cleaning tight spaces in cars, houses and lawns
Pressure Washer Nozzles (1 Product) Rotary turbo nozzles used to turn stagnant water into a spinning spray that enables super-fast removal of tough grease and grime. Feature a solid brass body with a ceramic orifice providing different flow rates at different pressures (maximum 6000 psi)
Mi-T-M MPNs cross individual references to the equivalent Dewault, Dayton and A.R North America products. So, if you're looking for Mi-T-M equipment that is either obsolete or out of stock, chances are we have equivalent items available.
These Mi-T-M products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Mi-T-M items are delivered by courier shipment and air freight for minimum downtime.
The company's extensive catalogue comprises gas pressure washers, electric pressure washers, pressure washer surface cleaners & water brooms, pressure washer connectors & adaptors, pressure & vacuum gauges, pressure washer accessories and more. The brand's cold water pressure washers feature an inbuilt detergent injector to effectively clean mildew and a thermal relief valve to protect the plumbing components against high pressure. Mi-T-M hot water pressure washers deliver focused jets of water to loosen and remove dirt, grime and contamination from buildings, pavements and equipment. These washers feature a forged brass manifold, a thermal relief valve and a high-pressure detergent injector for allowing more water ingress into the system and protecting the device from heat build-up. They are further equipped with a totally enclosed, fan-cooled electric motor offering thermal overload protection for handling operating pressures up to 3000 psi at a maximum flow rate of 3.5 gpm.
Work Pro Series air compressors are available in 8-gallon electric or gas-powered variants. They come in single and two-stage versions and can power everything from nail guns to paint sprayers and staplers.
ChoreMaster Series pressure washers are ideal for cleaning pavements, washing vehicles, removing paint and cleaning industrial equipment. They have heavy-duty motors, durable frames, adjustable pressure settings and easy-to-use controls, making them suitable for heavy-duty applications and offering ... ease of use.
A. A commonly used pump drive for electric hot pressure washers is either the direct or belt drive.
A. They are used for connecting hose pipes, pumps and trigger guns of the pressure washer.
A. Hot water pressure washer is designed to clean surfaces, which is more effective at removing grease and oil than cold water. A cold water pressure washer uses only cold water to clean surfaces and is generally used for lighter cleaning tasks.