MCKINNEY

An Assa Abloy company, McKinney offers high-quality architectural hinges for doors, frames and hardware. The McKinney Hinge catalogue incorporates full & half mortise, full & half surface, electrified, speciality, aluminium continuous geared, pin & barrel, and spring hinges.
McKinney continuous geared piano hinges are ideal for wood, aluminium and hollow metal doors and frames. These hinges consist of two geared sections with a continuous cap concealing the gears and wear surfaces, which helps doors swing evenly from top to bottom and eliminates lateral wear and door snag. The hinges are made using extruded aluminium alloy and do not require mortising as the leaves easily fit on the edge or face of doors.
The company also offers combination strike and stops suitable for bathroom doors in medical facilities. These emergency stops allow doors to open in both directions without damaging the frame and are compatible with cylindrical / bored locks. They are available in centre or offset hung latch bolt location variants for use with frame sizes of 5-3/4, 5-7/8 and 6-3/4 inches.

See More

Request a Quote

MCKINNEY Door Stops

Door Stops (1 Product) Combination strike and stops designed for use on 1-3/4 inch thick bathroom doors in hospitals; allow doors to open in both directions without damaging the frame

MCKINNEY Hinges

Hinges (111 Products) Steel-made full mortise hinges attached with doors and frames to allow them to open and close. Provide a maximum motion range of 270 degrees and are available in sleeve and ball bearing variants. Wiring harnesses, pivot sets and emergency strike & stops also available

About MCKINNEY

An Assa Abloy company, McKinney offers high-quality architectural hinges for doors, frames and hardware. The McKinney Hinge catalogue incorporates full & half mortise, full & half surface, electrified, speciality, aluminium continuous geared, pin & barrel, and spring hinges.
McKinney continuous geared piano hinges are ideal for wood, aluminium and hollow metal doors and frames. These hinges consist of two geared sections with a continuous cap concealing the gears and wear surfaces, which helps doors swing evenly from top to bottom and eliminates lateral wear and door snag. The hinges are made using extruded aluminium alloy and do not require mortising as the leaves easily fit on the edge or face of doors.
The company also offers combination strike and stops suitable for bathroom doors in medical facilities. These emergency stops allow doors to open in both directions without damaging the frame and are compatible with cylindrical / bored locks. They are available in centre or offset hung latch bolt location variants for use with frame sizes of 5-3/4, 5-7/8 and 6-3/4 inches.