-
Select Country
- Source Now
Maxim manufactures an extensive line of hydraulic cylinders in double-acting welded & tie-rod styles. They have bore diameters ranging from 1-1/2 to 4 inches. These Maxim cylinders can exert a maximum pressure of 3000 psi and are ideal for hydraulic presses, cranes, forges & construction vehicles. The company also offers hydraulic power units consisting of a check valve, motor, reservoir & hydraulic pump. They operate at 2500 psi pressure and have a flow rate of 1.3 GPM.
See MoreHydraulic CylinderDouble-acting welded and tie-rod hydraulic cylinders ideal for construction equipment and manufacturing machinery. Have a maximum operating pressure of 3000 psi and are available in different bore, rod and pin diameters (148 Products)
PartsIncludes bore seal kits for use with Maxim hydraulic cylinders to provide a leak-proof, pressure-tight seal (15 Products)
Power Unit12 VDC, 1 stage hydraulic power units comprising a motor, valve, reservoir and hydraulic pump. Have a flow rate of 1.3 gpm, operate at pressures up to 2500 psi and are available in 3 and 12 quart capacities (2 Products)
Ceiling Fans(2 Products)
Hydraulic Lift Kits(1 Product)
Letters and Numbers(1 Product)
Maxim's MPNs cross individual references to the equivalent Vulcan Hart model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Maxim hydraulic cylinders & power units available. Customers can also cross-reference most products using the last 5 digits of the model numbers.
Maxim hydraulic cylinders are available in operating pressures ranging between 2500 and 3000 psi. These cylinders, power units and seals / seal kits are small in size. Therefore, they require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.
Maxim manufactures an extensive line of hydraulic cylinders in double-acting welded & tie-rod styles. They have bore diameters ranging from 1-1/2 to 4 inches. These Maxim cylinders can exert a maximum pressure of 3000 psi and are ideal for hydraulic presses, cranes, forges & construction vehicles. The company also offers hydraulic power units consisting of a check valve, motor, reservoir & hydraulic pump. They operate at 2500 psi pressure and have a flow rate of 1.3 GPM.
The stroke of a cylinder determines how far its rod extends. It is the distance which the piston travels through the cylinder tube from the gland to the base plate.