Authorized Distributor of

MAUDLIN PRODUCTS

Maudlin shim kits come in a heavy-duty metal box and are used to align and level equipment. These slotted shim kits are made of 316 stainless steel for durability and contain a shim removal tool, dividers and a shim lock. The brand also offers threaded studs used in automotive repair work to secure parts together. Maudlin's stainless-steel wraps shield the surface of tools and protect them from decarburisation and decolourisation during the heat treatment process.

See More

Request a Quote

MAUDLIN PRODUCTS

MAUDLIN PRODUCTS Shim Stock Assortments

Shim Stock AssortmentsIdeal for precisely levelling, aligning and adjusting the spacings on machinery and shafts. Come packed in a robust latching metallic box having 52 / 80 / 130 / 260 shims (39 Products)

MAUDLIN PRODUCTS Slotted Shim Stock

Slotted Shim StockUsed for improving alignments of pumps, motors, gages and generators. Feature stainless-steel construction and electro-etched markings for better identification. Offered in A, B, C, D, E and H size options   (192 Products)

MAUDLIN PRODUCTS Shim Stock

Shim StockFully hardened / annealed shim rolls ideal for adjusting spring-valve pressures and creating spaces on pumps, generators and motors. Provide tensile strengths up to 185000 psi. Offered in a thickness range of 0.025 - 0.787 mm (331 Products)

MAUDLIN PRODUCTS Fully Threaded Studs

Fully Threaded StudsUsed in maintenance & repair and fabrication services to secure parts in both hard and soft materials. Feature a fluoropolymer coating to ensure abrasion resistance and friction reduction, and 2H hex nuts for easy installation. Available in 2.5 - 10.5 inch length options (118 Products)

MAUDLIN PRODUCTS Coatings and Wrap

Coatings and Wrap309 / 321 stainless-steel wraps designed for protecting tools from oxides, scales and chromium-carbide precipitates. Capable of withstanding temperatures up to 2100 degrees F. Available in 50 and 100 feet length options (17 Products)

MAUDLIN PRODUCTS Feeler Gauges

Feeler Gauges(58 Products)

Things To Consider

Cross-Reference Alternatives

Maudlin part numbers often cross-reference to various Precision Brand products. So, if you're looking for a Maudlin that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Maudlin Products

Maudlin shim kits come in a heavy-duty metal box and are used to align and level equipment. These slotted shim kits are made of 316 stainless steel for durability and contain a shim removal tool, dividers and a shim lock. The brand also offers threaded studs used in automotive repair work to secure parts together. Maudlin's stainless-steel wraps shield the surface of tools and protect them from decarburisation and decolourisation during the heat treatment process.

Major Trade Names

Slotted Shims

Slotted Shims

Slotted Leveling Shims are made to align the shafts of spinning equipment. The mating equipment shaft and the power source (motor or engine) shaft must be lined up (pump, compressor, gearbox, etc). Equipment may encounter destructive vibration or excessive shaft and bearing wear if it is not properl...

y aligned.

Stainless Steel Tool Wrap

Stainless Steel Tool Wrap

In order to heat treat tooling, a stainless steel tool wrap is employed. Foil is used to wrap the tooling and the edges are crimped to create the envelope shape. As a result, the packaging will be airtight and the loss of surface carbon that would otherwise cause the tooling to scale and suffer dama...

ge will be stopped. When you use tool wrap, you won't need to stuff boxes with charcoal or sawdust, saving money on costly repairs.