Sign In

MARSON

Things To Consider

Shipping

These Marson tools range from small to large sizes. They may require careful packaging as some of these tools may get damaged while shipping. Hence, these tools are delivered by courier shipment and air freight for minimum downtime.

About Marson

The brand's catalogue includes standard open-end rivets and speciality rivets, including closed-end, multi-grip and plastic rivets. In addition to rivets, Marson offers a full line of high-quality manual, pneumatic and battery-powered installation tools. When the exposed side of a workpiece cannot be accessed or even seen from the other side, Marson blind rivets allow users to install a fastener from just one side. Blind rivets can be used to assemble anything from small electronic components to massive steel beams. Large flanged heads, structured domed heads, button heads and countersunk heads are also available. Marson hand rivet tools have a cold-formed heat-treated steel square shoulder fulcrum pin that prevents pin rotation which can cause hole elongation and premature tool failure. They have cushion-molded vinyl grips on the handles for user comfort.

Major Trade Names

Klik-Turn

Klik-Turn

These swivel head hand-held rivet tools have a patented positive-ratchet locking feature that allows the tool's swivel head section to turn 360 degrees and hold in any of the forty-plus positions. This new design in a swivel head riveting tool is complemented by a high-strength steel body and a cast...

aluminium head. They also have threaded nosepiece storage holes and a built in service wrench.

Rivet Nut Setter

Rivet Nut Setter

These units can install all sizes of rivet nuts and threaded inserts in steel, up to 1 /4-20 and 6 mm threads. These tools have a quick-change mandrel, longer handles for increased leverage, an adjustable stroke and a positive-stop locking feature. Rivet Nut Setters have an ergonomic design that inc...

ludes a forged, heat-treated steel upper handle, a precision die-cast body of high-strength aluminium alloy, a patented fulcrum pin design and comfortable hand grips.

Thread-Sert

Thread-Sert

MTS Series Thread-Sert fasteners feature a small flange and 360-degree swaging action & are available in steel-zinc plated or aluminum material. These units offer high torque-out resistance with minimal backside protrusion. With an unlimited maximum grip range, they can be installed in a blind hole....

All pneumatic and manual rivet nut tools are suitable for installation.

Frequently Asked Questions

What safety instructions should be followed by operators while using Marson tools?

To protect their face or eyes from flying particles, users / operators should wear safety glasses / face shields / goggles. They should also wear gloves, aprons & safety shoes and wear breathing and hearing protection to avoid noise and accidental tool drops.

How do blind fasteners work?

The combined resistance against failure of the pin and sleeve generates the shear strength of structural blind fasteners. This occurs along the joint shear line formed by fastened plates.

What is a bulb rivet?

A bulbing rivet is a type of blind rivet that expands into three distinct "legs" when installed. They stretch in different directions across the work's blind side, forming a hook that holds the rivet in place.