Magnetic Welding Squares
(39 Products)
Standard (always ON) or switchable On / Off type welding squares designed for quick set-up & accurate holding of sheets or tubings
Below-the-Hook Lifting Magnets
(13 Products)
Rare-earth permanent-magnet lifts designed for lifting steel plates, billets, blocks & containers with loads up to 6600 lb. Feature heat resistance up to 180 deg F & a handle-locking system in ON / OFF positions. Eliminate unintentional dropping accidents caused by power failures
Magnetic Pickups
(60 Products)
Non-slip & solvent-resistant grip inspection tool kits & clean-up tools suitable for retrieving tools, keyrings or ferrous metal items from tanks, acid baths, oil reservoirs and heat-bake ovens. Selected models come equipped with ceramic magnets capable of withstanding both wet & dry environments
Magnetic Sheet Separators
(12 Products)
Electromagnetic sheet separators designed to separate steel sheets from one another and avoid the need for manually separating sticky & oily sheets. Also, eliminate the die-damaging double blanking problems. Comprise a flexible mounting design to match the desired application needs
Manhole Cover Lifters
(19 Products)
Wide range of cover lift dollies, magnets and combo systems (magnet & dolly) used to easily remove and replace manhole covers. Selected models feature strong PowerLift magnets that can penetrate the textured surfaces commonly present on manhole covers
Retrieving Tools
(9 Products)
Designed for retrieving or positioning parts in hard-to-reach areas. Magnetic pickups collect metal fasteners & clean up metal shavings or sharp items to prevent injury. Clamps allow flexing action to hold lights, sprays & parts. Available in 1, 1-1/2 & 1-1/4 inch jaw capacities
Inspection Mirrors
(44 Products)
Glass / acrylic / stainless-steel inspection mirrors used for viewing hard-to-reach areas like behind, underneath or around industrial machinery or vehicles. Feature rotatable joints & a slim profile. Models 311 & 317 come with a locking hinged mirror for 180-degree positioning
Hose Crimpers
(6 Products)
Used for positive gripping / removal of metal and plastic constant-tension hose clamps in irrigation systems, vehicles or agricultural equipment. Feature swivelling jaws capable of rotating up to 360 degrees and locking in three holding positions
Engine Specialty Tools
(7 Products)
Insulated pliers ideal for removing spark plug boots and cables, and preventing wire damage / electrical shocks / burns. Feature 90-durometer plastic-coated handles & jaws for a secure grip. Available in 20-, 45- & 90-deg; & straight jaw inclination variants
Tool Storage Accessories
(3 Products)
Magnetic tool holders for organising & holding heavy-duty tools & bits. Durable stainless steel construction for immense strength & easy mounting on walls, workbenches & ladders for keeping tools close. Capability to withstand up to 120 lb loads and available in 12, 18 & 24 inch lengths
Electromagnetic Lifts
(42 Products)
Used for transferring non-flexing items, such as steel plates, billets, die castings and forgings around construction sites or marine docks. Feature battery lift magnets with a visible power gauge to indicate the charging status. Models can be used individually or in series with a spreader beam
Pegboard And Slat Wall Accessories
(4 Products)
Designed for keeping the work station and garage free from clutter, while still keeping the items easily accessible. Feature permanent magnets that hold well on painted or plated ferrous surfaces. Can hold both hot and cold containers
Manual Lifting Magnets
(39 Products)
Designed to move and position ferromagnetic work pieces, such as steel plates or other heavy sharp parts, without causing any damages. Feature a loop-shaped handle to move items more easily and require no electricity. Can handle loads up to 4400 lb
Engineer/Drilling/Blacksmith Hammers
(22 Products)
No-Mar, no-bounce, non-sparking and non-magnetic brass hammers for smooth operation on steel workpieces, preventing dents during impact blows; ideal for the automotive and oil & gas industries. Dual-purpose hammers featuring both hard (steel) & soft (brass) faces for various uses
Desk Mover and Dolly Accessories
(2 Products)
PowerArm lifts used for lifting and replacing manhole covers. Feature welded 2 x 3 inch tubular steel construction that fits into standard 2 inch square receiver hitches. Available in manual and electric winch options
Label Holders
(65 Products)
Flexible magnetic sheets and strips, with adhesive on the back surface, to attach firmly on steel shelvings, filing cabinets and lockers for temporarily displaying notices, photos, instructions and warnings. Conforms to any contoured surfaces and can be cut, drilled or shaped
Truck and Trailer Anchors
(12 Products)
Meet ASME BTH-1 category standards for providing a safe, secure and easily accessible anchor point for tiedowns or ropes. Feature a hole reamed to fit a shackle pin / bolt with a maximum tolerance of +/- 0.01 inches. Deliver a working load limit range of 1/2 to 6-1/2 tons
Fuse Pullers
(2 Products)
Designed for removing and installing difficult-to-pull or hard-to-reach fuses. Feature nylon construction with fully insulated and non-conductive properties for safety against electric shocks. Ergonomic grip for tightly clamping fuse wires during operation
Retaining and Lock Ring Pliers
(4 Products)
Push pin pliers allow quick & efficient removal of plastic fasteners, retainers and push pin anchors. Feature a centre lock pin mechanism for safe locking of pins or anchors and vinyl grip with quick cleaning action. Available in straight, 45 and 90 degree angled jaw positions
Lifting and Spreader Beams
(6 Products)
One-piece beams designed for lifting uneven loads and keeping them levelled. Facilitate the usage two or more magnets simltaneously and reduce the time needed to move the load. Can handle loads ranging from 1 to 3 tonnes
Liquid Storage Tank Accessories
(2 Products)
Used for capturing minuscule ferrous particles in fluid tanks. Feature a powerful Rare Earth permanent magnet that eliminates scored hydraulic cylinders and clogged orifices. Can handle temperatures up to 180 deg F. Available in length variants of 6 and 8 inches
Manual Material Lift Accessories
(3 Products)
Lug adapters used for loading thick, non-flexing steel plates in vertical storage racks and lifting metal sheets, rounds or billets to machine centres or cutting tables. Capability to lift loads of varied shapes & up to 4 feet wide. Built-in forklift brackets allow horizontal movement