Authorized Distributor ofMACURCO

MACURCO

A division of Aerionics, Macurco offers a complete line of quickly deployable gas detection solutions such as fixed and portable gas detectors, and related accessories. These innovative gas detectors have proven useful in oil and gas, pulp and paper, food and beverage, and chemical processing industries. The brands TX Series fixed gas detectors are ideal for controlling and maintaining an acceptable level of nitrogen dioxide, hydrogen sulphide and ammonia in warehouses, refineries, pulp and paper mills, parking garages and waste treatment plants. These ETL-listed Macurco detectors feature an SPDT fan control relay, alarm relay, operating temperature range of 0 - 125 degrees Fahrenheit, internal buzzer, and LED display. The company also offers GD Series gas detectors that can detect the presence of combustible / heating gases in commercial office environments. They have a flush / surface mount enclosure, 12 - 24 VAC input and a solid-state sensor, and can cover a maximum area of 900 sq. ft.

See More

Request a Quote

MACURCO Fixed Gas Detectors

Fixed Gas Detectors (18 Products) ETL-listed Macurco detectors used to detect the presence of carbon monoxide, hydrogen, nitrogen dioxide, hydrogen sulphide and ammonia. Feature an audible and visual alarm, and an operating temperature range of 0 - 125 degrees F. Available in 4, 4-1/2 and 5-1/8 inch heights

MACURCO Gas Detection Accessories

Gas Detection Accessories (19 Products) Includes exhaust fan controllers designed for use with gas transducers to help maintain adequate environmental conditions in parking garages and offices; can cover a maximum area of 60000 sq ft

About MACURCO

A division of Aerionics, Macurco offers a complete line of quickly deployable gas detection solutions such as fixed and portable gas detectors, and related accessories. These innovative gas detectors have proven useful in oil and gas, pulp and paper, food and beverage, and chemical processing industries. The brands TX Series fixed gas detectors are ideal for controlling and maintaining an acceptable level of nitrogen dioxide, hydrogen sulphide and ammonia in warehouses, refineries, pulp and paper mills, parking garages and waste treatment plants. These ETL-listed Macurco detectors feature an SPDT fan control relay, alarm relay, operating temperature range of 0 - 125 degrees Fahrenheit, internal buzzer, and LED display. The company also offers GD Series gas detectors that can detect the presence of combustible / heating gases in commercial office environments. They have a flush / surface mount enclosure, 12 - 24 VAC input and a solid-state sensor, and can cover a maximum area of 900 sq. ft.