• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (UK / EU only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

LUMENITE-CONTROL-TECHNOLOGY-INC.jpg REQUEST A QUOTEGet a Quote

LUMENITE CONTROL TECHNOLOGY INC.

Lumenite Control Technology Inc. is a leading supplier of continuous level transmitters, conductivity level controls, sanitorial / industrial probe assemblies, pasteurisation testing systems, timing controls, and pressure & temperature measurement devices. Pre-calibrated sanitary temperature transmitters from Lumenite Control Technology are designed to convert the thermocouple or RTD signal to a 4-20 mA continuous output signal for remote temperature measurement applications. They feature a 3-wire RTD sensor input, drift-free digital linearisation, a NEMA 4x enclosure, and 304 stainless steel housing and probe, and can measure temperatures ranging from 0 to 1000 degrees Fahrenheit. The company also offers octal socket-mount level controls / sensors suitable for filling / emptying operations and single point ON / OFF switching applications. These Lumenite level controls consist of a single relay with a set of dry contacts and are available 24, 120 and 240 VAC variants.

  • Contact Level Sensors
NEMA-rated, vertically-mounted continuous monitoring level transmitters featuring SS housing with PTFE, 304 SS stem; used in sanitary & industrial applications. Provide 4 - 20 mA signal output proportional to the material level in tanks
Read More
Products (12)
  • Digital Pressure Vacuum Gauges with Transmitters
USDA- / TPV-compliant, moisture-resistant pressure gauges with transmitters featuring a plastic case & SS wetted material; ideal for food processing & pharmaceutical applications. Have a 5-digit LCD and an accuracy of 0.25%
Read More
Products (18)
  • Liquid Level Transmitter Displays
Includes level / transmitter controller LCD with options in display digits; operate on 120 / 240 VAC voltage. Also includes milk pasteurization testing probes with operating temperatures ranging from -20 to 120 degrees Fahrenheit
Read More
Products (12)
  • Pressure and/or Vacuum Transducers
3A- / USDA-certified sanitary pressure transmitters with optional digital readout unit used to measure pressures up to 1000 psi. Widely employed in dairy, food processing & pharmaceutical industries and feature a highly polished stainless-steel surface and an electropolished Tri-Clamp diaphragm
Read More
Products (18)
  • Temperature and Humidity Transducers
Sanitary temperature transmitters used to measure temperatures ranging from 0 to 1000 degrees Fahrenheit by converting RTD signals into continuous output signals. Feature NEMA 4X rated enclosure, 304 SS housing / probe and response time of 500 msec
Read More
Products (14)
  • Water Level Control Accessories
Includes NEMA-rated inter-connection cables and liquid level probes with either polycarbonate or stainless-steel housing. Available in single-, double- and triple-conductor type
Read More
Products (54)
  • Water Level Controls
Din-mounted, octal socket and track-mounted liquid level controllers used to control the level of liquids in tanks, heaters and deep wells. Feature alarm units for overfilling indication and are available in different enclosure dimensions and voltage ratings
Read More
Products (21)