LubeLine Refill Kit
The patented LubeLine Refill Kit comes equipped with the needed fittings and 10 feet of a high-pressure tube. It is manufactured to refill a LubeSite unit and should be prefilled prior to hook-up to the LubeSite unit.
The company offers a wide range of 200, 300, 500 and 700 Series grease feeders. These LubeSite grease feeders offer single-point controlled lubrication and are ideal for use with equipment having shielded bearings with seals. They can operate at temperatures ranging between -10 and 450 degrees Fahrenheit and can be mounted in any position to get clear visuals for checking grease levels. These grease feeders are reusable and can be refilled with the help of a remote refill kit. This kit allows you to refill grease from distances up to 3 meters.
See MoreRequest a Quote
Grease Feeders (9 Products) Offer single-point controlled lubrication and are suitable for use with equipment having anti-friction, oscillating or roller bearings. Can operate at temperatures ranging from -10 to 450 degrees F and available in different diameters and capacities
Grease Feeder Accessories (1 Product) Includes remote refill kits that allow refilling grease from distances up to 3 meters (10 feet). Compatible with all polycarbonate and high-temperature grease feeder models
These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.
The company offers a wide range of 200, 300, 500 and 700 Series grease feeders. These LubeSite grease feeders offer single-point controlled lubrication and are ideal for use with equipment having shielded bearings with seals. They can operate at temperatures ranging between -10 and 450 degrees Fahrenheit and can be mounted in any position to get clear visuals for checking grease levels. These grease feeders are reusable and can be refilled with the help of a remote refill kit. This kit allows you to refill grease from distances up to 3 meters.
The patented LubeLine Refill Kit comes equipped with the needed fittings and 10 feet of a high-pressure tube. It is manufactured to refill a LubeSite unit and should be prefilled prior to hook-up to the LubeSite unit.
LubeSite 404 is designed for applications requiring reduced impact, shock, vibration and high-torque or centrifugal forces. It features a transparent patented Lexan polycarbonate reservoir filled with 4 oz of superior-quality, multipurpose, Lithium-based NLGI grade 2 grease.
LubeSite 500 Series are suitable for chemical and food manufacturing operations where corrosion resistance is required. They have a piston seal ring in the 500 Series which is fabricated from patented chemical-resistant Viton.
LubeSite 300 Seriesis suitable for applications subject to vibration, impact, shock, high-torque or centrifugal forces. These units are gathered together with medium springs (three additional heavy and light springs are included in each box of ten).
A. The reservoir and base of the LubeSite 200 Series grease feeder are made of transparent polycarbonate. Its layout enables a visual examination of the unit's internal operations. The 200 Series units are suitable for applications with less impact, shock, vibration, high-torque or centrifugal forces.
A. LubeSite gravity feed oilers are single-point lubricators that regulate a steady flow to oil-lubricated bearings. These oilers are preferable in food processing factories where oil-style oilers pose a risk of shattering glass due to their sturdy polycarbonate reservoir. They can also be employed as a reservoir, an oil level monitor or a back-pressure release device while starting a machine.