Jaw Coupling HubsLovejoy jaw coupling hubs are designed to prevent parallel and angular shaft misalignment.? These Lovejoy couplings do not need greasing and are ideal for use in light, medium & heavy duty electrical motor applications. These Lovejoy couplings can operate even if an elastomeric spider fails.(1173 Products)
Spline Shafts and CouplingsSpline shafts are specially designed for transmitting a high amount of torque while preventing misalignment due to high temperatures or space limitations.(60 Products)
Universal Joint BootsLovejoy universal joint boots are used to prevent the entry of dirt & contaminants into universal joints. Both upper & lower boot types of these universal joint boots can be installed quickly using proper lubrication, in order to enhance the durability of universal joints.(1 Product)
Grid CouplingLovejoy grid couplings help decrease vibration by 30% with cushion shock loads, to protect driving and driven equipment. These Lovejoy couplings are manufactured using high tensile alloy steel, with grid springs carefully shaped and hardened under controlled conditions.(87 Products)
Chain and Belt TensionersLovejoy chain & belt tensioners extend chain and belt durability while reducing wear on shaft and drive bearings. These units are made of elastomeric components for shock and vibration absorption. They are equipped with a self adjusting mechanism that eliminates the need for periodic adjustments.(56 Products)
Flange Coupling KitLovejoy F type couplings consist of two flex hubs, two sleeves and one accessory kit. Angular misalignment of 3 degrees is allowed (1.5 degrees per gear mesh) for these F type couplings. They are designed to protect equipment from shock loads, vibrations and misalignments.(1 Product)
Hydraulic Reservoir TanksLightweight and stackable reservoir tanks featuring a flexible design and aluminium construction. Have high heat dissipation and do not require painting or priming(18 Products)
Rigid CouplingsLovejoy rigid couplings are suitable for light to medium duty applications, for joining two shafts that are precisely aligned. They offer fixed union, without providing flexibility to the shafts. These Lovejoy couplings have one piece construction, with two set screws to fix the shaft in place.(8 Products)
SprocketsRunRight safety sockets are designed for positioning and locking tensioners in place. These safety sockets can also adjust the tensioner angle. They have steel construction for structural rigidity and durability.(3 Products)
V-Belt Pulleys(173 Products)
Universal JointsUniversal joints are available in a wide range of solid and bored D, DD & NB types. These joints are used to transfer rotary motion from one linked shaft to another. They are ideal for applications requiring diverse angles of misalignment and rotational speeds.(221 Products)
Shaft CollarsShaft collars are used to control the travel range along a shaft, by motor bases, machine tools and similar items. These precision-machined collars provide strength, in addition to quick & easy installation. They are available in solid, one and two piece split shaft collar variants.(89 Products)
Idler SheavesLovejoy sheaves are designed for inside tensioning of V-belts. These sheaves are permanently lubricated & supported in ball bearings for a long life. They feature steel construction for structural rigidity and resisting corrosion on exposed surfaces.(27 Products)
Reservoir AccessoriesIncludes jaw-in-shear rings, spacer assemblies, C-type cushions, leg kits, seal kits and tank lid kits in different dimensions for efficient fluid power transmission applications(43 Products)
Gear Coupling AccessoriesGear couplings connect both driving and driven shafts in mechanical power transmission assemblies. The brand offers accessory kits, gear couplings, gear coupling covers and gear coupling hubs. Lovejoy gear couplings come equipped with O-rings & gaskets to prevent lubricant leakage.(205 Products)