LITTLE GIANT PUMPS

We can source any Little Giant Pumps part number
Send us a picture of the part you need to replace
REQUEST A QUOTE

Pumps

Sump Effluent and Sewage Pumps

  • Effluent Pumps

    Includes a variety of submersible effluent pumps and wastewater removal pumps in different power and current ratings, materials and flow rates

  • Grinder Pumps

    Simplex & duplex grinder pumps for superior cutting action & grinding up to 414000 cuts per minute. Feature a powerful single-phase motor for grinding domestic sewage and epoxy-coated cast iron body for durability & corrosion resistance

  • High Head Effluent Pumps

    CSA-listed pumps with a submersible motor and a built-in check valve used in wastewater and effluent transfer. Feature a permanent split capacitor motor with stainless-steel shafts

  • Sink Pump Systems

    Used to remove wastewater from impractical drainage areas, such as under sinks and laundry trays. Have thermal overload protection and a compact design for confined space applications

  • Submersible Sewage Pumps

    Includes a wide range of manual and automatic submersible pumps in 4/10 - 2 hp variants. Feature vortex impellers to prevent clogging and ideal for effluent and wastewater transfer

  • Submersible Sump Pumps

    Used to remove standing water from sump basins and in general water transfer applications. Available in different current ratings, materials, hp ratings and switch options

  • Sump and Sewage Basins

    Corrosion-resistant and seamless sump basins and sump basin covers made of polyethylene. Used to hold a sump pump to remove accumulated water

  • Sump/Sewage Pump Systems

    Simplex sewage and wastewater removal systems designed to reduce the chances of water intrusion and switch failure. Feature an automatic piggyback mechanical float switch and are used in applications where gravity drainage is not possible

  • Utility/Dewatering Pumps

    Used to drain standing water from shallow areas and feature non-clog impellers and single-phase thermally protected motors. Available in different materials, current ratings and flow rates

Centrifugal Pumps

  • Booster Pumps and Systems

    BT4 booster pumps designed to help boost pressure in applications involving water & chemicals. Feature a symmetrical design for easy horizontal or vertical mounting and easy-to-use flow-based controls to ensure consistent pressure at all times

  • Chemical-Resistant C-Face Pump Heads

    Pump heads for magnetic drive pumps, ideal for use with corrosive chemicals. Available with or without motor

  • Chemical-Resistant Pumps

    Includes various continuous and intermittent centrifugal pumps in different current ratings, materials, hp ratings and flow rates

  • Ice Machine Pumps

    CSA-recognised universal ice machine pumps featuring a 1/25 hp motor with thermal overload protection and a stainless-steel shaft. Have NSF-listed ABS volute, base and discharge adapters

  • Self Priming Portable Utility

    Feature a 1/2 hp dual compartment motor, a cast-iron casing, a carbon/ceramic mechanical seal and cast-iron impeller. Used in dewatering and water transfer applications in fountains, water gardens, coolant systems and air conditioners

  • Small Pond / Fountain Pumps

    Includes a variety of Little Giant pond pumps and fountain pumps, used to ensure proper water movement and regulate oxygen supply in ponds. Available in different housing and impeller materials

Condensate Pumps and Accessories

  • Condensate Pump Accessories

    Includes a variety of condensate pump parts, such as check valves and tubing, in different inside and outside diameters

  • Condensate Pumps

    Used in removing condensate from HVAC systems, feature a thermal overload protected motor. Available in different power and current ratings

Machine Tool and Parts Washer Pumps

  • Machine Tool Pumps

    UR-listed coolant pumps used in evaporative coolers, laboratories and various water transfer applications. Feature a corrosion-resistant one-piece steel motor shaft with moisture proof windings and a flame-retardant housing

  • Parts Washer Pump

    Includes a wide range of submersible parts washer pumps with corrosion-resistant housings. Available in different voltage and hp ratings

Pump Accessories

  • Circulator Pump Accessories

    Coil cleaning kits comprising a 5-gallon polyethylene tank, a cover, a baffle, a 1/30 hp magnet-driven pump with mounting bracket and the required tubing. Used for cleaning, deliming, and descaling of coils

  • Plunger Pump Accessories

    LGRM Series deep well injectors designed for pumping water from depths ranging b/w 25 and 110 ft. Feature screw-in injectors for easy conversion from shallow- to deep-well installation, mechanical shaft seals for continuous water lubrication & leak-proof fit and adjustable pressure switch to choose between 30 and 50 psi pressures

Well Pumps

  • Jet Pump Systems

    Designed for supplying pressurised fresh water to rural farms, homes and cabins; feature seal plate & cast iron casing for long life and durability. Tank's butyl rubber diaphragm system keeps the air charge away from water in the system

Chemical Pumps

  • Chemical Transfer Magnetic Drive Pumps

    Includes various leak-proof Little Giant magnetic drive pumps used in the circulation of chemicals and solvents. Feature an open-fan motor with thermal overload protection

Diaphragm Pumps

  • Electric Sprayer Pumps

    Non-submersible, high-pressure speciality pumps featuring a nylon pump head, a Ryton impeller, a carbon / ceramic shaft seal and a double-insulated motor. Used in carpet cleaning and pressure washing

Flexible Impeller Pumps

  • Flexible Impeller Pedestal Pumps

    Nickel-plated utility pumps featuring a totally enclosed non-ventilated motor, a stainless steel shaft, a Buna-N impeller and a seal. Used in instant water transfer and dewatering applications (up to 6 ft)

Pond Accessories

  • Waterfall Filters and Pond Skimmers

    Used to keep the pond surface free of grass, leaves and floating debris. Have a high-density polyethylene skimmer body, a large pump chamber and a maximum flow capacity of 10000 gallons per hour

Pool and Spa Pumps

  • Pool Cover Pumps

    Used to remove water quickly from pool covers, rooftops, construction sites and basements. Feature a glass-filled polypropylene housing, a nitrile shaft seal and a 1/3 hp permanent split capacitor motor

Pump Controls

  • Float Switches

    Direct-acting and in-line control switches used to control various effluent, sump and sewage pumps. Include a float, a cord with a plug, a mounting strap and two adjustable mounting clamps. Available in auxiliary condensate, auxiliary safety and diaphragm variants

Machining

Shop Supplies

  • Coolant Tanks

    Includes various machine coolant tank systems used with drill presses, tool grinders, tapping machines, cut-off saws and lathes. Available in different flow rates, and current and hp ratings

Pneumatics

Replacement Parts

  • Parts

    Includes a wide range of Little Giant pump parts, such as volutes, relays, impellers, adapters, sensors and repairing kits for various pumps

Little Giant Pumps is a leading manufacturer of in-line & submersible water pumps for wastewater, HVAC and other industrial pumping applications. Its catalogue comprises water garden, sewage, sump, utility, effluent, condensate removal & duplex grinder pumps and low-pressure sewer systems. Little Giant Pumps VCMA-20 Series condensate removal pumps are ideal for removing condensate from condensing boilers, air conditioners, dehumidifiers & refrigerated display cabinets. These BAU, CE & TUV approved pumps feature a fully automatic Start / Stop, safety switch and removable barbed check valve to reduce the risk of contamination & keep the system clean. They come with a thermally protected, 1/30 HP motor to operate at liquid temperatures up to 50 degrees C and an impeller made of glass-filled polypropylene for high flexural strength & low friction. They are available in voltages ranging between 115 and 230 V. The brand's duplex grinders are ideal for superior cutting action and grinding 414000 cuts per minute. These grinders feature a 2 hp, single-phase motor (3450 rpm) with in-built overload protection to prevent over-temperature & over-current damage and epoxy-coated cast iron body for durability & corrosion resistance. They are equipped with a 4-inch Adapt-A-Flex inlet grommet which provides a water & vapour seal on flat / curved surfaces. A wide range of duplex grinders and other brand products such as coolant tanks, float switches & electric sprayer pumps is available on Raptor Supplies, an authorised Little Giant Pumps distributor.