LISLE

Lisle Corporation is a leading manufacturer of automotive speciality tools for professional technicians and DIYers. The Lisle catalogue includes creepers, battery tools, brake tools, disconnect tools, electrical equipment, engine & exhaust tools, suspension tools and 4WD tools. Lisle gasket cleaners and abrasive pads are designed to clean hard to reach areas. These feature an easily replaceable design to quickly clean gasket surfaces and floating guide shaft to easily steer abrasive pads around the gasket surface. Airline disconnect tools by Lisle are designed to disconnect air systems, flow control valves, check valves and air control fittings found on brakes, suspensions, steering wheels & engines in heavy-duty trucks. These disconnect tools are available in sizes ranging from 1/8 to 5/8 inches. Choose from a wide range of automotive tools, fasteners and safety tools on Raptor Supplies.

See More

Request a Quote

LISLE Automotive Specialized Tools

Automotive Specialized Tools (541 Products) Includes speciality tools such as adjustment screws, bearings, disconnect sets, driver tools, pickle forks, installer / remover tools, adapters, pilot pins, transmission plugs, sensor wrenches & wrench sets, trim tools, swivel joints, tire deflators, seal pullers and cutter blades

LISLE Battery Accessories

Battery Accessories (21 Products) Includes alligator clips, alligator clip test leads, banana plugs, battery brushes, battery carriers, battery pliers, master relay & fuse circuit test kits and battery terminal pullers. Accessories generally used to ensure that the battery functions properly even after long periods of inactivity

LISLE Automotive Cleaners and Degreasers

Automotive Cleaners and Degreasers (5 Products) Automotive cleaning products such as cleaning brushes, ring groove cleaners, side terminal battery cleaners and thermostat gasket cleaners used to remove dirt and grease from hard surfaces like machinery, instruments and floors

LISLE Socket Bits

Socket Bits (159 Products) Heavy-duty, impact-grade sockets capable of accommodating variable axle lengths. Designed with more than three times the standard socket mass to direct more energy while removing mechanical fasteners (bolts, nuts or rivets)

LISLE Socket Sets

Socket Sets (8 Products) Wide range of socket sets including 5 low-profile oil and fuel filter canister sockets in a handy case. Available in low profile, 6-point 24mm, 27mm, 29mm, 32mm and 35 / 36mm socket variants ideal for replacing filter elements

LISLE Sockets

Sockets (24 Products) 3/8 inch drive Torx E10 standard sockets made of heat-treated alloy steel to offer a fusion of a well-balanced design and high level of craftsmanship

LISLE Bit Sets

Bit Sets (19 Products) Ideal for loosening / fastening disc brake calipers & retaining bolts in automotive facilities & production lines. One piece design for resisting bending / breaking while working with heavy loads & minimising wear

LISLE Automotive Testing Instruments

Automotive Testing Instruments (80 Products) Includes adapter kits, alignment tool kits, bearing race / seal driver kits, cam tool kits, car ball joint service kits, continuity & compression testers, cylinder leakage tester kits, disc brake kits, fuel injection test kits, hood prop kits, installation kits, O-ring kits, pickle fork kits, replacement bearing kits, etc.

LISLE Ball Valves

Ball Valves (2 Products) Durable and high-performance ball valves to control flow of fluids. Feature a handle that is flat & aligned with the flow when the valve is open and is perpendicular to it when closed, thus providing easy visual confirmation of the valve's status

LISLE Bearing Accessories

Bearing Accessories (1 Product) Includes universal camshaft bearing tools such as driving shafts, split driving plugs, driving collars & centring cone used to remove or insert camshaft bearings. Expanders with neoprene sleeves support split driving plug mounting and size expansion

Load More

Things To Consider

Cross-Reference Alternatives

Some Lisle MPNs cross individual references to the equivalent Martin Sprocket and Proto models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Lisle tools available.

Shipping

These Lisle Corporation products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Lisle tools are delivered by courier shipment and air freight for minimum downtime.

About LISLE

Lisle Corporation is a leading manufacturer of automotive speciality tools for professional technicians and DIYers. The Lisle catalogue includes creepers, battery tools, brake tools, disconnect tools, electrical equipment, engine & exhaust tools, suspension tools and 4WD tools. Lisle gasket cleaners and abrasive pads are designed to clean hard to reach areas. These feature an easily replaceable design to quickly clean gasket surfaces and floating guide shaft to easily steer abrasive pads around the gasket surface. Airline disconnect tools by Lisle are designed to disconnect air systems, flow control valves, check valves and air control fittings found on brakes, suspensions, steering wheels & engines in heavy-duty trucks. These disconnect tools are available in sizes ranging from 1/8 to 5/8 inches. Choose from a wide range of automotive tools, fasteners and safety tools on Raptor Supplies.

Major Trade Names

MORTORQ Super Socket Set

MORTORQ Super Socket Set

This 5-piece set is specifically designed to remove and install MORTORQ fasteners found on Jeep, GM and Chrysler. It is ideal for various applications, including door frames, bell housings, body components and interior components. The sockets included in this set feature heat-treated alloy steel con ... struction for durability and reliability in demanding automotive tasks. The sockets are compatible with a 3/8 inch square drive, which is a standard size for many ratchets and automotive hand tools.

Torx Bit Sets

Torx Bit Sets

Torx bit sets provide a versatile and durable selection of Torx bits, suitable for most applications. Their heat-treated alloy steel construction, wide range of bit sizes and drive compatibility make them indispensable tools for professionals and DIY enthusiasts alike. Torx bits enhance torque trans ... mission, minimise cam-out (slipping) and reduce wear on the fasteners.

Relay Pro 12V and 24V Relay Tester

Relay Pro 12V and 24V Relay Tester

It is a straightforward and highly effective tool designed to streamline the testing of most 12 and 24 volt DC automotive relays. This tester simplifies the relay testing process, making it quick and efficient. This eliminates the need for complex procedures and minimises guesswork in the testing pr ... ocess, enhancing both accuracy and convenience. Moreover, the Relay Pro 12V and 24V relay tester includes 45-inch power leads with heavy-duty gator clips, which ensure a secure and reliable connection to the power source.

Frequently Asked Questions

Q. How are Torx bits different from regular screwdriver bits?

A. Torx bits feature a unique six-pointed star shape, providing a more secure and efficient grip compared to traditional screwdriver bits. They are designed to reduce slippage, increase torque transmission, and reduce wear on both the bit and the fastener.

Q. How should I turn the bolt on a harmonic balancer to take it off?

A. The bolt should be turned anti-clockwise. Do not forget to use a pin or flywheel block to prevent anti-clockwise engine rotation, which may cause engine damage.

Q. What is the difference between a thread chaser and a tap?

A. Thread chasers are not manufactured for cutting new threads. On the other hand, the taps create new threads. When you drill a hole in a metal, you demand to run a bolt into the hole. Then you can use a tap to cut the thread.