Wire Rope Slings
(6735 Products)
Abrasion-resistant steel slings ideal for heavy-duty lifting and rigging. Available in eye and eye and two bridle variants
Web Slings
(21202 Products)
Lightweight polyester / nylon web slings used for lifting highly fragile and heavy loads. Can be used in basket and choker hitches
Towing Chains and Cables
(62 Products)
Includes nylon / steel / polyester chains, chain slings, and recovery and tow straps used for towing and hauling applications. Available in different work-load limits, breaking strengths and sizes
Cargo Straps
(247 Products)
Sturdy & flexible cargo / ratchet / winch / load hugger / wheel / tie-down straps designed to secure cargo during loading, unloading and moving. Available in a maximum length of 40 feet and in nylon / polyester / steel / tuff-edge variants
Tie Down Winches and Winch Bars
(2 Products)
Used with a strap or rope to secure equipment & loads during transportation. Have a handle or crank that is turned to tighten the strap or rope, securing the load in place.
Winch Bars
(1 Product)
Used to operate manual winches and help in winding or unwinding winch cables or ropes. Made of a strong and durable material like steel. Fit comfortably in the user's hand for safe & efficient operation.
Round Slings
(2694 Products)
Colour-coded nylon / polyester slings used to lift a variety of cargo. Available in endless and eye and eye variants
Wire Mesh Slings
(543 Products)
Corrosion-resistant galvanised carbon steel slings ideal for highly abrasive loads. Used in vertical, choker and basket applications
Chain Slings
(12587 Products)
Chain / load-levelling slings made of OSHA certified Grade 100 and 80 alloy steel; offer abrasion resistance and are suited for rugged lifting applications. Available in one and two hook variants for a maximum working load limit of 82600 lb
Load Binders
(4 Products)
Lever- / ratchet-type load binders suitable for tightening loaded ropes / straps / chains to ensure a secure grip. Allow incremental release of tension by pivoting the body to prevent kickback of loads
Spring Latches
(26 Products)
Secure doors, gates and other types of closures without using any tool. Feature a spring-loaded mechanism that is triggered by a lever or button to open / close the latch.
Web Sling Wear Pads
(1419 Products)
Nylon / Pukka wear pads used to prevent property damage and personal injury. White and yellow variants available in different sizes
Chain and Cable Hooks
(179 Products)
Sling hooks designed to easily connect to loads (max 13200 lb) having hoist rings or eye bolts. Feature a bridle design to enhance load control & balance, and built-in mounting hardware for preventing cuts / abrasion at load-bearing points
Drum Accessories
(6 Products)
Include lifting slings to securely hold a drum, barrel or bottle in place during lifting & transportation. Generally, have two straps to encircle the object and attach it to lifting devices like cranes or hoists.
Logistics Straps
(14 Products)
Ratchet and cam buckle steel straps used to secure cargo in transit vehicles. Available in different working load limits, strap lengths and colours
Towing Accessories
(6 Products)
Include load-bearing straps to tow or transport heavy loads. Made of nylon, a durable, strong and flexible material, making them suitable for a wide range of towing applications.
Sling Accessories
(142 Products)
Replacement accessories such as recovery strap pads with a durable polyester webbing and plastic corner guards suitable for use with Lift-All load huggers
Tiedowns
(2720 Products)
Include tiedown chains with clevis grab hooks on both ends to secure loads during transportation. Have a high-quality steel chain for strength and wear resistance.
Tiedown Accessories
(2 Products)
Include strap wear pads, a protective device that prevents damage to the straps / tie downs due to friction & abrasion during operations. Plastic corner protectors used with tie-down straps protect delicate cargo during transportation.
Winch Cables
(86 Products)
Steel winch cables and cable extensions used for pulling or lifting heavy loads; 6 x 19 and 6 x 19 fibre core variants available in different working load limits and lengths