LIBERTY PUMPS

Liberty Pumps is a leading manufacturer of pumps and pumping equipment ideal for applications in ground-water and waste-water removal services. The Liberty Pump catalogue includes sump pumps, sewage pumps, effluent pumps, drain pumps, grinder pumps and condensate pumps. The fully assembled grinder pumps from Liberty feature the Patented V-Slice cutter technology for improved shredding performance and are therefore suitable for commercial and residential sewage applications where solid-handling capacity is crucial. These clog-free volute pumps feature a heavy-duty motor (6 to 15 A) comprising a stainless-steel rotor shaft, dual seals and ball bearings to withstand harsh industrial abuse and reduce frictional losses. For protecting basement or crawlspace from a power outage or main pump failure, the brand's pre-assembled sump pumps provide an automatic operating mechanism and allow easy installation even where gravity drain lines are not available. These heavy-duty pumps come with a mechanical float switch for reliable low-current control and are offered in pressure rates ranging from 20 to 100 psi at a maximum temperature of 130 degrees Fahrenheit. Choose from a wide range of these sump pumps and other company products, such as sink pump systems, swing check valves, pump control boxes and auto dialer controls on Raptor Supplies.

See More

Request a Quote

LIBERTY PUMPS Grinder Pumps

Grinder Pumps (189 Products) Steel impeller grinding pumps with a max speed of 3450 rpm and V Slice Cutter technology to shear waste such as rags, napkins, wipes and diapers into a fine slurry and pump it to the septic tank. Sludge pump systems and macerator units also available

LIBERTY PUMPS Sump/Sewage Pump Systems

Sump/Sewage Pump Systems (92 Products) Wide range od Simplex sewage systems, macerating toilet systems and crawl-space pump systems designed for removing solid sewage from drains; where gravity systems fail to work. Feature QuickTree technology which provides access to float switches and waste removal without disturbing the plumbing assembly

LIBERTY PUMPS Sump/Battery Back-Up Systems

Sump/Battery Back-Up Systems (4 Products) Designed to support primary pumps by providing extra protection against water damages or contaminations, in case of mechanical failures or power outages. Can be operated up to temperatures of 140 degrees F  

LIBERTY PUMPS Sink Pump Systems

Sink Pump Systems (4 Products) Compact drain pumps coupled to oil-filled, hermetically sealed motors to remove wastewater from sink basins where gravity drain lines are not available. Equipped with thermal overload protection for safe operation and available in 1/2 and 1/3 HP ratings

LIBERTY PUMPS Elevator Sump Pump with Oil Sensor

Elevator Sump Pump with Oil Sensor (8 Products) Designed for alarming and monitoring the safe operation of transformer vaults and elevator sump pits. Feature a power-to-panel cord and a plug-in ready pump cord for facilitating remote installations and reducing installation downtime. Further equipped with a remote alarm with auxiliary contacts for establishing building automation

LIBERTY PUMPS Oil Switch and Alarm

Oil Switch and Alarm (3 Products) 115 and 230 V oil control systems for safe pumping and monitoring of elevator sump pits, transformer vaults and applications where oil and water must be detected. Activates the pump to remove water from elevator pits and sets off the alarm in case of high water / oil conditions

LIBERTY PUMPS Check and Foot Valves

Check and Foot Valves (6 Products) 125 psi check valves used to prevent the backflow in wastewater and sump disposal lines, as well as ejector systems. Feature cast-iron construction to ensure vibration damping and corrosion resistance. Allow both horizontal and vertical installations and can withstand temperatures up to 200 degrees F  

LIBERTY PUMPS Sump Pump Accessories

Sump Pump Accessories (61 Products) Auto dialer controls to sound off alarms and notifications in case of sump pump failure & dial up to 4 telephone numbers sequentially; can be wall-mounted & come with a 9 V battery backup. Sump pump platforms to reduce pump jamming also available

About LIBERTY PUMPS

Liberty Pumps is a leading manufacturer of pumps and pumping equipment ideal for applications in ground-water and waste-water removal services. The Liberty Pump catalogue includes sump pumps, sewage pumps, effluent pumps, drain pumps, grinder pumps and condensate pumps. The fully assembled grinder pumps from Liberty feature the Patented V-Slice cutter technology for improved shredding performance and are therefore suitable for commercial and residential sewage applications where solid-handling capacity is crucial. These clog-free volute pumps feature a heavy-duty motor (6 to 15 A) comprising a stainless-steel rotor shaft, dual seals and ball bearings to withstand harsh industrial abuse and reduce frictional losses. For protecting basement or crawlspace from a power outage or main pump failure, the brand's pre-assembled sump pumps provide an automatic operating mechanism and allow easy installation even where gravity drain lines are not available. These heavy-duty pumps come with a mechanical float switch for reliable low-current control and are offered in pressure rates ranging from 20 to 100 psi at a maximum temperature of 130 degrees Fahrenheit. Choose from a wide range of these sump pumps and other company products, such as sink pump systems, swing check valves, pump control boxes and auto dialer controls on Raptor Supplies.