LEATHERHEAD TOOLS

The Leatherhead Tools catalogue includes axes, sledges, hooks, bolt cutters, warning stakes and fire probing tools. These tools are made of drop-forged steel and have high-density & high-visibility handles. The company's axes and sledges have a solid, Hi-Viz, pultruded fibreglass handle with a non-slip grip and are used for forcible entry / overhaul. Fire probing tools such as halligan bars, pry bars, pike poles, breacher bars & forcible entry tools are also available. Leatherhead halligan bars are used by firefighters and law enforcement officials to pry, puncture, twist, cut open or remove barriers between rescue professionals & victims. These ANSI-compliant tools are made of high-carbon, heat-treated steel and are available in 24, 30 & 36-inch length variants.

See More

Request a Quote

LEATHERHEAD TOOLS Fire Probing Tools

Fire Probing Tools (374 Products) Comprises breacher bars, halligan bars, axes, pike poles and other entry tools widely used by firefighters for evacuations from roofs & burning walls and to swat out grass fires. Available in carbon steel, hi-viz lime / orange, high-carbon steel and fibreglass handle variants

LEATHERHEAD TOOLS Sledges

Sledges (49 Products) ANSI-compliant double-face sledge hammers designed for forcible entry and overhaul applications. Feature Hi-Viz pultruded fibreglass handles with non-slip grip and reflective striping on the handle to help locate tool in dark areas

LEATHERHEAD TOOLS Property and Driveway Markers

Property and Driveway Markers (4 Products) Hydrant marker with reflective tape and metal cap to warn drivers about a driveway or indicate a property line. Feature fibreglass construction to withstand extreme weather conditions and highly visible lime / orange colour for safety even in low visibility conditions 

LEATHERHEAD TOOLS Bolt Cutters

Bolt Cutters (4 Products) Ultra-force bolt cutters designed to turn 25 lb of hand pressure into 2000 lb of cutting force to cut steel rods, wire mesh, metal bolts and guy strands. Feature centre-cut blades so that less strength is required and non-conductive fibreglass handle to protect from shocks

Things To Consider

Cross-Reference Alternatives

Some Leatherhead Tools MPNs cross individual references to the equivalent Nupla model numbers. So, if you're looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Leatherhead Tools products available.

Shipping

These Leatherhead Tools products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

About LEATHERHEAD TOOLS

The Leatherhead Tools catalogue includes axes, sledges, hooks, bolt cutters, warning stakes and fire probing tools. These tools are made of drop-forged steel and have high-density & high-visibility handles. The company's axes and sledges have a solid, Hi-Viz, pultruded fibreglass handle with a non-slip grip and are used for forcible entry / overhaul. Fire probing tools such as halligan bars, pry bars, pike poles, breacher bars & forcible entry tools are also available. Leatherhead halligan bars are used by firefighters and law enforcement officials to pry, puncture, twist, cut open or remove barriers between rescue professionals & victims. These ANSI-compliant tools are made of high-carbon, heat-treated steel and are available in 24, 30 & 36-inch length variants.

Major Trade Names

Halligan Bars

Halligan Bars

They are ideal for pulling, prying and lifting during overhaul applications or forcible entry, as well as for removing automotive trim. They feature forged high-carbon steel construction for abrasion resistance and a tight hand grip for a secure hold. These halligan bars have thin forks and squared ... shoulders for withstanding tight door forces. The adz end of these bars has a smooth striking surface for eliminating awkward striking angles and preventing skinning of an outward swinging door. They are equipped with forks having a 1-inch spread between the tines for removing doorknobs to employ through-the-lock techniques. These bars come with zinc plating for resisting corrosion on exposed surfaces and meet ANSI specifications for hardness.

Lockwood Hooks

Lockwood Hooks

Lockwood hooks are used by firefighters for pulling out roofs and floorboards. They feature a broad top edge for the superior sounding of roof decking and bevelled top edges for slicing through the drywall via long & clean cuts. They offer extra leverage to pull plaster & lath. Working angles of the ... tool heads provide the extra lift to open & pull up materials quickly & easily. The throats are designed for secure connection to halligan bars to get firefighters to their destination without tool fumbles or delays. These hooks are made of drop forged steel for mechanical strength and durability.

Pro-Lite Pike Poles

Pro-Lite Pike Poles

They are used to pull down exterior & interior walls, roofs and ceilings to stop the spread of fire. These poles are made of hollow, pultruded fibreglass for excellent linear strength with reduced weight and feature a Hi-Viz colour with reflective striping for detecting the tool in dark areas. They ... are equipped with a D-handle that can be mounted in both horizontal & vertical orientations. Their heads are attached to the fibreglass with two-part epoxy & steel pins for added safety.

LEATHERHEAD TOOLS Competitive Advantages

Ultra-Force Axes

Ultra-Force Axes

They are suitable for forcible entry, overhaul and ventilation applications. They feature a high-carbon steel head for mechanical strength and flat sledge ends for smashing through roofs, walls, doors & floors. The redesigned heads have 90-degree, square edge striking surfaces for maximum impact. The handles are centrally mounted for optimal balanc ... e. These axes are available in orange, yellow, lime green & black colours.

Frequently Asked Questions

Q. What is the cutting capacity of Leatherhead Tools bolt cutters?

A. Ultra-Force bolt cutters are capable of turning 25 lb of hand pressure into 2000 lb of cutting force for cutting wire mesh, steel rods, metal bolts and guy strands.

Q. What is a Leatherhead TNT tool?

A. It is a multi-purpose tool comprising an axe, a ram, a sledgehammer, a D-handle pike pole and a pry tool. Altogether, they are also known as the Denver tool and can be used for overhauling, extrication, chopping, lifting & prying applications.