• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (purchase only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

LASCO.png REQUEST QUOTEGet Quote

LASCO

Lasco Fittings, Inc. has been offering a complete line of high quality fittings for irrigation, plumbing and industrial applications for over 65 years. The Lasco Fittings catalogue includes PVC and CPVC pipe fittings, barbed tube fittings and connectors. These fittings can be used for both low- and high-pressure applications. To help prevent leakage due to tube stress, the brand's anti-rotational barbed tube fittings feature a serrated surface which grips the interior wall of the tube to provide a sealing, without causing damage to the fitting. Lasco's Plumbing product line includes NSF- and ASTM-compliant adapters, couplings, reducers, elbows and caps in different dimensions, connection types and pressure ranges. These plumbing products and sheet or ring gaskets are available in different diameters and thicknesses on Raptor Supplies, an authorised Lasco Fittings distributor.

  • Barbed Tube Fittings
Acetyl-made barbed fittings, including male adapters, tees and elbows designed to provide a leak-free connection and prevent stress or wear in tubes and pipes. Can fit into 35/64, 1/2 and 3/4 inch pipe sizes
Read More
Products (8)
  • Garden Hose Connectors and Adapters
Double-helix garden hose connectors suitable for use with Funny Pipe sprinkler heads in irrigation systems. Can operate at temperatures up to 140 degrees F
Read More
Products (4)
  • PVC Pipe Fittings
Includes PVC pipes fittings, such as adapters, bullhead tees, caps, couplings, elbows and P-traps, for use with Schedule 40 pipes. Feature a maximum bearing pressure of 450 psi at 73 degrees F
Read More
Products (520)
  • Sheet and Ring Gaskets
Styrene-butadiene gaskets designed for use with Lasco compression couplings to create a strong grip and resist any longitudinal pull-out. Require no threaded surface or solvent cementing for installation
Read More
Products (6)