KERICK VALVE

Kerick Valve's catalogue includes float valves, float balls, float rod adapters and nozzle assemblies. The brand's float balls are suitable for open-tank fluid-level control services and can handle temperatures up to 175 degrees F. These polyurethane floats are available in female thread spud, slotted and universal thread connection variants. Kerick float valves feature dual-side lever brackets for upside-down operation and fulcrum levers that can withstand up to 124 GPM flow rates. They have PVC bodies to withstand the corrosive nature of water. These NSF-approved valves can handle pressures up to 100 psi.

See More

Request a Quote

KERICK VALVE Float Valves With Float

Float Valves With Float (17 Products) M Series float valves featuring a 0.093-inch orifice with a free-flow outlet for delivering flow rates up to 1.3 GPM at 40 psi & 1.5 GPM at 60 psi. Can be mounted vertically on tanks and are available in adjustable and fixed arm variants

KERICK VALVE Float Valves

Float Valves (12 Products) NSF-approved PVC valves featuring dual-side lever brackets for upside-down operation & fulcrum levers to withstand flow rates up to 124 GPM. Come equipped with 18-8 SS hardware & Santoprene rubber seals for working with both hot & cold water

KERICK VALVE Float Rods Adapters and Nuzzle Assemblies

Float Rods Adapters and Nuzzle Assemblies (8 Products) 18-8 stainless-steel float rods suitable for use with 3/8- & 1/2-inch inlet float valves to control the in- / out-flow of fluids in fountains, cooling towers or livestock water tanks

KERICK VALVE Float Balls

Float Balls (5 Products) Polyethylene floats designed for open-tank fluid-level control services with a max operating temperature of 175 deg F. Available in female thread spud, slotted and universal thread connection variants

Things To Consider

Cross-Reference Alternatives

Kerick Valve MPNs cross individual references to the equivalent Watts, CDI Control Devices & Grainger model numbers for panel saws and related accessories. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Kerick Valve products available.

Shipping

These products are available in small sizes. Hence, they are delivered by courier shipment and not air freight.

About KERICK VALVE

Kerick Valve's catalogue includes float valves, float balls, float rod adapters and nozzle assemblies. The brand's float balls are suitable for open-tank fluid-level control services and can handle temperatures up to 175 degrees F. These polyurethane floats are available in female thread spud, slotted and universal thread connection variants. Kerick float valves feature dual-side lever brackets for upside-down operation and fulcrum levers that can withstand up to 124 GPM flow rates. They have PVC bodies to withstand the corrosive nature of water. These NSF-approved valves can handle pressures up to 100 psi.

Frequently Asked Questions

Q. What material is used for making Kerick Valve's float rods?

A. The brand's float rods feature stainless steel construction to handle temperature variants and corrosion.

Q. How do Kerick Valve float balls work with float valves?

A. The float ball is attached to a lever arm or stem, which is connected to the valve mechanism. As the liquid level rises or falls, the float ball moves accordingly. When the float ball reaches a certain height, it activates the lever arm, causing the valve to open or close and regulate the flow of liquid.

Q. How do I select the right float valve for my application?

A.

  • Determine the desired flow rate or volume of liquid that needs to be controlled by the valve.
  • Consider the pressure at which the valve will operate.
  • Also consider the space limitations, mounting options and any specific installation requirements of your application.

Q. How to ensure proper operation of Kerick float valves?

A.

  • Periodically inspect the float valve and its components for any signs of damage, wear or buildup.
  • Keep the float valve clean and free from debris. Regularly clean the float mechanism to prevent sticking or malfunctioning.
  • Apply a suitable lubricant to moving parts of the float valve to ensure smooth operation.