K E SAFETY

Railhead Gear, a division of Railhead Corporation, is a manufacturer and distributor of locomotive LEDs and LED safety warning lights and equipment for the rail industry. Its extensive product line includes locomotive LED bulbs, safety lights, blue lights, headlamps, flashlights, gloves, work lights and batteries. The brand’s safety lights are IP67 rated and have a shock-resistant, heat sink design to ensure long LED life. These lights can emit a up to 1300 lumens at 10 - 65 VDC and can be installed on the front or back of any forklift to alert pedestrians about forklifts entering blind corners and exiting trailers. Railhead Gear work lights are thermal shock resistant and have a waterproof sealed assembly capable of withstanding harsh environments. These sturdy lights have a light throwing capacity of 2900 - 5100 lumens at 9 - 64 VDC and are suitable for use in off-road vehicles, as well as in agricultural, construction, waste hauling, mining, railroad and marine activities.

See More

Request a Quote

K E SAFETY Remote Controlled Spotlights

Remote Controlled Spotlights (20 Products) Includes a wide range of batons, flashlights, warning strobes, revolving warning lights, rechargeable safety lights and permanent mount flags; ideal for nighttime line inspection and repair. Available in different colours, beam distance and battery run times

K E SAFETY Vehicle Work Lights

Vehicle Work Lights (2 Products) IP69 Rated work lights featuring waterproof assembly, heat-sink framework and a bracket to allow back and forth tilt adjustments. Can throw light between 2900 and 5100 lumens at 9 - 64 VDC

K E SAFETY LED Road Flares, Safety Lights

LED Road Flares, Safety Lights (1 Product) Durable safety lights featuring two LED lights and polycarbonate lenses for a visible potent blue spotlight (up to 20 ft) on the floor. Widely used for alerting pedestrians about nearby equipment traffic

About K E SAFETY

Railhead Gear, a division of Railhead Corporation, is a manufacturer and distributor of locomotive LEDs and LED safety warning lights and equipment for the rail industry. Its extensive product line includes locomotive LED bulbs, safety lights, blue lights, headlamps, flashlights, gloves, work lights and batteries. The brand’s safety lights are IP67 rated and have a shock-resistant, heat sink design to ensure long LED life. These lights can emit a up to 1300 lumens at 10 - 65 VDC and can be installed on the front or back of any forklift to alert pedestrians about forklifts entering blind corners and exiting trailers. Railhead Gear work lights are thermal shock resistant and have a waterproof sealed assembly capable of withstanding harsh environments. These sturdy lights have a light throwing capacity of 2900 - 5100 lumens at 9 - 64 VDC and are suitable for use in off-road vehicles, as well as in agricultural, construction, waste hauling, mining, railroad and marine activities.