IMPERIAL

The Imperial catalogue includes highly durable flaring & swaging tools, wire wrist pliers, tubing benders, ratcheting wrenches and manifold gauge sets. Imperial wrenches are used for providing grip and mechanical advantage while applying torque to fasteners, like nuts and bolts. The brand's ratcheting SAE service wrenches feature nickel construction for withstanding harsh impact loads and chrome-plated finish for ensuring hardness, wear protection and a shiny surface.

See More

Request a Quote

IMPERIAL Flaring And Swaging Tools

Flaring And Swaging Tools (9 Products) High-performance flaring and swaging tools designed to securely connect gas pipes / tubing by gradually widening the end of the thin-walled tubing so that it can accommodate the other tube. Also available in 2-, 3- and 24-pc kits

IMPERIAL Manifold Gauge Set Accessories

Manifold Gauge Set Accessories (37 Products) Solid brass Kwik-Coupler adapters designed for use with refrigeration and air conditioning service hoses while connecting core valve access fittings. Evacuation and charging hoses, replacement gauges and shut-off hose sets also available

IMPERIAL Hand Reamer

Hand Reamer (2 Products) High-quality inner / outer tubing reamers ideal for removing burrs from tubing and conduits, and countersinking holes in sheet metals and plastics. Feature hardened steel blades and can function in both clockwise and counterclockwise directions

IMPERIAL Machine Deburring Tools

Machine Deburring Tools (1 Product) Suitable for removing burrs from holes and edges and can be used with copper, steel, aluminium, zinc, cast iron, brass and plastic tubing. Feature a heavy-duty rotary style blade and come with an extra blade stored inside the handle

IMPERIAL A/C Refrigeration Accessories

A/C Refrigeration Accessories (2 Products) Includes stainless steel pinch-off hand tools designed to seal soft copper, aluminium or steel tubing to avoid liquids or gases from leaking. Feature forming holes for 1/4-, 5/16-, 3/8- and 1/2-inch OD tubing

Things To Consider

Cross-Reference Alternatives

Imperial Tools' MPNs cross individual references to the equivalent Westward model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Imperial hand & plumbing tools available. Customers can also cross-reference most products using the last 5 digits of the model numbers.

Shipping

Imperial cutting tools are available in lengths ranging between 5 and 8.25 inches. The hand, plumbing and cutting tools are small in size and require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About IMPERIAL

The Imperial catalogue includes highly durable flaring & swaging tools, wire wrist pliers, tubing benders, ratcheting wrenches and manifold gauge sets. Imperial wrenches are used for providing grip and mechanical advantage while applying torque to fasteners, like nuts and bolts. The brand's ratcheting SAE service wrenches feature nickel construction for withstanding harsh impact loads and chrome-plated finish for ensuring hardness, wear protection and a shiny surface.

Major Trade Names

Hi-Duty Tube Cutters

Hi-Duty Tube Cutters

Enclosed hardened steel improves service life and thrust bearing feed mechanism provides smooth cutting action & trouble-free operation. Unique design abolishes spiralling for clean right angle cuts. One-piece, screw-type axle enables easy access to cutter wheel. Feature rugged aluminium alloy const ... ruction, a hand-buffed body & nickel chrome plating to provide a lustrous finish. Equipped with a foldaway hardened steel reamer having turned cutting edges to eliminate inside burrs cleanly. Filling surface removes outside burrs and attached rollers have a flare cut-off groove for minimising tube loss when a broken flare is removed. Supplied with spare cutter wheels and tested to ensure spiral-free cutting.

Rol-Air Flaring Tools

Rol-Air Flaring Tools

Faceted & hardened steel cone with black satin chrome finish for creating 45-degree flare above die block, as well as automatically burnishing flare face to minimise deburring. Slip-on yoke for use in tight quarters, where space is limited between tube end & nut. Have a large handle with improved le ... verage & precision threads on the feed screw for effortless flaring. Unique detention mechanism to release die blocks and ensure rapid engagement.

KWIK-TITE Ratchet Wrenches

KWIK-TITE Ratchet Wrenches

Provide quick installation of valves, tube fittings, bolts, hex nuts and fasteners. Steel constructed, open jaw for easy slipping onto fasteners and fittings, even in tight quarters. Can flip quickly into a tightening position with a firm grip on all hex surfaces. 12-point contact for evenly distrib ... uting torque pressure on the flats of the hex (not at the corners). Eliminate warping and distorting of fasteners & fittings.

Frequently Asked Questions

Q. What are 45-degree flare fittings?

A. These SAE flare fittings are engineered with a 45-degree flare seating surface. They are ideal for automotive, military and oil & gas applications and are made from steel / stainless steel.