HYDE

Hyde Tools' catalogue of products comprises cleaning and pressure washing tools, floor and tile tools, glass tools, painting tools, drywall tools, sanding tools, scrapers, spray poles, airless spraying systems, wire brushes, wall repair & wallpaper tools, tiles and abrasives. The brand's wall patches are suitable for patching up holes in drywall or plaster. These wall patches feature a fibreglass mesh for eliminating the need for pre-plastering. They are available in square frame sizes of 4 and 6 inches. Hyde Tools caulk guns are designed for use with adhesives, caulking compounds and lubricants for sealing joints between wood, composite, glass, rubber and plastic surfaces. They feature a quick-release thumb lever and a built-in spout cutter with a seal puncture tool for opening tubes easily.

See More

Request a Quote

HYDE Drywall Specialty Tool Accessories

Drywall Specialty Tool Accessories (3 Products) Includes drywall repair clips and aluminium / fibreglass wall patches suitable for patching up holes in drywall or plaster. Wall patches available in square frame sizes of 4, 6 and 8 inches

HYDE Drywall Specialty Tools

Drywall Specialty Tools (5 Products) Caulk removal tools, vacuum hand sanders, and drywall hawks and lifting tools used to fix or repair holes in drywall. Texture brushes (single and double), featuring natural hemp fibre bristles to produce textured surfaces on ceilings or walls, also available

HYDE Caulk Guns

Caulk Guns (3 Products) Wide range of smooth rod, hex rod and heavy-duty caulk guns designed for use with adhesives, caulking compounds and lubricants for sealing joints between wood, composite, glass, rubber and plastic surfaces. Feature a quick-release thumb lever and a built-in spout cutter with a seal puncture tool for opening tubes easily

Things To Consider

Cross-Reference Alternatives

Hyde Tools' MPNs cross individual references to the equivalent Milwaukee and Westward model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Hyde Tools lighting equipment available. Customers can also cross-reference most Hyde Tools equipment using the last 5 digits of the model numbers.

Shipping

These Hyde Tools products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Hyde Tools items are delivered by courier shipment and air freight for minimum downtime.

About HYDE

Hyde Tools' catalogue of products comprises cleaning and pressure washing tools, floor and tile tools, glass tools, painting tools, drywall tools, sanding tools, scrapers, spray poles, airless spraying systems, wire brushes, wall repair & wallpaper tools, tiles and abrasives. The brand's wall patches are suitable for patching up holes in drywall or plaster. These wall patches feature a fibreglass mesh for eliminating the need for pre-plastering. They are available in square frame sizes of 4 and 6 inches. Hyde Tools caulk guns are designed for use with adhesives, caulking compounds and lubricants for sealing joints between wood, composite, glass, rubber and plastic surfaces. They feature a quick-release thumb lever and a built-in spout cutter with a seal puncture tool for opening tubes easily.

Major Trade Names

SuperFlexx Joint Knives

SuperFlexx Joint Knives

SuperFlexx joint knives are used in drywall installation and finishing. They combine the functionality of a joint knife, used for applying and smoothing joint compound, with a hammerhead on the other end for allowing tap and set nails or screws in place without switching tools. These knives feature ... a stainless steel blade for durability and corrosion resistance on exposed surfaces.

Pro Stainless Taping Knives

Pro Stainless Taping Knives

Pro Stainless taping knives are used in the process of drywall installation and finishing. They are designed specifically for applying and smoothing joint compound or drywall mud over taped joints. These knives feature a tapered blade for running corners easily. They have a stainless steel blade for ... resisting corrosion on exposed surfaces.

Corner Ease Paint Rollers

Corner Ease Paint Rollers

Corner Ease paint rollers are designed to paint corners and edges. They are specifically designed to provide adequate coverage and precision when painting corners, edges and tight spaces.

Frequently Asked Questions

Q. What is a paint shield?

A. Paint shield is a tool used in painting to create straight edges and protect surfaces from accidental paint application. It typically consists of a thin, flat piece of rigid material, such as metal or plastic, with a straight edge that can be held against a surface while painting. The paint shield helps to prevent paint from bleeding or spreading beyond the desired area, resulting in cleaner lines and neater paint jobs.

Q. What types of caulk can be used with a caulking gun?

A. Compatible caulks include silicone caulk, acrylic caulk, latex caulk and polyurethane caulk. Each type of caulk has specific properties and is suitable for different surfaces and applications.

Q. How to maintain Hyde Tools' knives?

A.

  • Clean the knife thoroughly after each use, removing any dried material or residue.
  • Use warm water and mild detergent to clean the blade, and wipe it with a cloth or sponge.
  • Avoid using harsh chemicals that may damage the blade or handle.
  • Dry the knife completely before storing it to prevent rust or corrosion.
  • Store the knife in a dry location, preferably in a protective case or holder to prevent damage.