HAWS

Haws, founded in 1909, offers various emergency response solutions for the chemical processing, refining, healthcare and research & development industries. It offers mixing valves, bottle fillers, drinking fountains, eyewash stations, drench showers, electric water coolers, touchless hydration solutions and replacement parts.
Haws emergency mixing valves provide safe fluid supply from thermostatically mixed hot & cold water for use in emergency showers and eyewash equipment. They contain a high-temperature limit valve for additional protection in case of main tempering valve malfunction and cold water by-pass valves to ensure a fail-safe water supply in case of hot water pressure loss.
The brand's emergency showers can be floor / wall / ceiling mount and are ideal for cleansing & quick drenching the users upon exposure to corrosive & potentially hazardous materials. These emergency showers feature stainless steel / plastic shower head & handle for durable operation in adverse conditions. Selected models have a hydrodynamic shower design to distribute fluid flow evenly across the shower head for effective cleaning.

See More

Request a Quote

HAWS Emergency Eye Wash Stations

Emergency Eye Wash Stations (49 Products) Ideal for use in temporary job locations for quick cleansing of eyes exposed to injurious / corrosive materials. Consist of a plastic / stainless steel eyewash head and can be activated by rotating the eyewash head or using Push/Pull handle. Swing-activated models also available

HAWS Drench Showers

Drench Showers (16 Products) Ideal for use in laboratories and hazardous substance dispensing areas to provide on-the-spot decontamination. Feature an ABS plastic / stainless steel showerhead with a hydrodynamic design to allow uniform distribution of water and a triangular pull rod / pull-down lever to activate the showerhead

HAWS Drench Hoses

Drench Hoses (4 Products) Counter- and wall-mounted eye- / face-wash and body spray units featuring a continuous flow valve with a lever to provide an easy start, a rubber / nylon hose and an ABS plastic head with a dust cover. Have a maximum flow rate of 6.25 GPM

HAWS Emergency Eye Wash and Shower Accessories

Emergency Eye Wash and Shower Accessories (125 Products) Includes brass thermostatic mixing valves designed to blend hot and cold water to provide tepid water supply for emergency eyewash. Consist of cold water bypass valves for uninterrupted water supply in case of hot-water pressure loss

HAWS Personal Eye Wash Stations

Personal Eye Wash Stations (5 Products) AXION Advantage eye- / face-wash systems designed to upgrade outdated or under-performing emergency equipment. Contain an eye- / face-wash head, stainless steel connecting hardware, an eyewash gauge, a tape measure and installation instructions. Showers with integrated eye- / face-wash also available

HAWS Parts

Parts (16 Products) Stainless steel / chrome-plated brass stay-open ball valves designed for use with Haws eyewash stations. Come equipped with a stainless steel stem and NPT / IPS inlet and outlet connections. Flow switches, filler caps, pull rods and dust covers also available

Things To Consider

Cross-Reference Alternatives

Haws products generally cross individual reference to the equivalent Bradley, Guardian Equipment, Hughes Safety & Speakman models. So, if you're looking for competitor models that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Haws product available.

Shipping

These Haws products range from small to large in size. They may require careful packaging as some parts may get damaged while shipping. Hence, these Haws products are delivered by courier shipment and air freight for minimum downtime.

About HAWS

Haws, founded in 1909, offers various emergency response solutions for the chemical processing, refining, healthcare and research & development industries. It offers mixing valves, bottle fillers, drinking fountains, eyewash stations, drench showers, electric water coolers, touchless hydration solutions and replacement parts.
Haws emergency mixing valves provide safe fluid supply from thermostatically mixed hot & cold water for use in emergency showers and eyewash equipment. They contain a high-temperature limit valve for additional protection in case of main tempering valve malfunction and cold water by-pass valves to ensure a fail-safe water supply in case of hot water pressure loss.
The brand's emergency showers can be floor / wall / ceiling mount and are ideal for cleansing & quick drenching the users upon exposure to corrosive & potentially hazardous materials. These emergency showers feature stainless steel / plastic shower head & handle for durable operation in adverse conditions. Selected models have a hydrodynamic shower design to distribute fluid flow evenly across the shower head for effective cleaning.

Major Trade Names

Axion MSR

Axion MSR

Axion MSR (Medically Superior Response) equipment provides medical professionals with recommended inverted eyewash streams that safely sweep away contaminants from the eyes and nasal cavity while increasing victim comfort due to its consistent stream height & laminar flow.

AXION eyePOD

AXION eyePOD

Haws Axion eyePOD is a thermostatically-controlled eyewash that can be mounted on existing faucets / sinks to offer medically consistent inverted eyewash flushing technology. This eyewash unit can be activated by rotating the spout section one-half turn in either direction and is returned back to i ... ts earlier position when not in use for normal sink functionality.

Gate Valve Stem Shield

Gate Valve Stem Shield

Stem Shield is a soft-cell rubber foam enclosed PVC pipe that protects stem threads on stem & yoke gate valves. They have a highly visible yellow colour for quick detection. These chemically-resistant & waterproof casings prevent injury or infection to workers due to exposed stems. Stem Shield also ... reduces the lubrication requirements and shields stem threading from degradation / damage.

HAWS Competitive Advantages

Antimicrobial Copper Safe-Touch Push Button

Antimicrobial Copper Safe-Touch Push Button

These new or retrofit buttons fit flush-mounted push button drinking fountains & bottle fillers for safe and hygienic dispensing of water. These push button assemblies include a push-button made with 99.9% copper plating and accessories like a retaining nut, operator, round locknut, snap ring & wave washer. These frequently touched copper surfaces ... continuously kill infection-causing bacteria if cleaned regularly.

Frequently Asked Questions

Q. What are portable eyewashes?

A. Portable eyewashes are used in locations having no access to potable water. These self-contained emergency eyewash units are suitable for applications that require eyewash access at multiple locations. They contain a reservoir of flushing fluid for a continuous 15-minute flow. Haws portable eyewashes come in two forms, gravity-fed eyewashes & air-pressurised eyewashes.

Q. What are the points to be remembered while installing emergency shower & eyewash stations?

A.

  • Shower & eyewash stations should be installed in a well-lit location, marked with a highly visible sign.
  • They must be located within 10 seconds travel time from the hazard-prone application and adjacent to hazards related to strong acids or caustics.
  • The path towards these stations must be free of any obstruction and on the same plane / level to prevent accidents & save time.
  • The units should start water / fluid supply within a short period after actuation. They should supply water having tepid temperatures ranging from 16 to 38 degrees C (60 to 100 degrees F).
  • These emergency equipment should be fully inspected periodically according to local safety standards & guidelines.

Q. What steps should workers follow if they are exposed to hazardous chemicals?

A.

  • In case of exposure to the eyes, use an eyewash station for a minimum of 15 minutes and flush away the chemicals / impurities from the eyes. Workers should keep their eyes wide open while rotating them in all directions for removing contaminants thoroughly.
  • In case of skin exposure, use a drench shower / emergency shower unit for a minimum of 15 minutes and thoroughly wash the exposed body part using a large quantity of water. Workers should remove contaminated clothing, jewellery and shoes for a thorough cleaning.
  • Emergency shower or eyewash should be used immediately after exposure to hazardous chemicals or irritants. Delayed use / washing may cause irreparable tissue or eye damage.

Q. Why should tepid water be used in emergency shower/eyewash equipment?

A. Haws emergency shower / eyewash equipment provides water at the right temperature for a comfortable flushing environment that encourages affected workers to flush away the harmful chemical / impurities for the required time.

Q. Where is Haws located?

A. Haws is headquartered in Sparks, Nevada, USA. Haws also has offices across the globe in Switzerland, Singapore, India, Germany, Dubai and Brazil.

Q. What standards / certifications does Haws equipment abide by?

A. Haws emergency equipment models meet or exceed ANSI Standard Z358.1 & OSHA safety guidelines for user safety and environmental health. The company is also ISO 9001:2015 & CSA certified for superior quality and long operating life.