Hartell pumps are suitable for HVAC, refrigeration and wastewater disposal applications. They are ideal for transporting & protecting perishable items and increasing industrial productivity & efficiency. Hartell condensate return pumps are used to automatically collect the condensate water from existing systems / boilers / evaporator coils in a collection point for discharge or reuse. Hartell KL-1DG condensate pumps are used in plenum areas with a restricted installation space for collecting & automatically removing the condensed water from an air conditioner evaporator coil or gas-condensing furnace. Hartell SC-1A steam condensate return pumps are suitable for use in steam boilers that provide hot steam in large buildings or facilities. These Hartell pumps automatically accumulate and return the condensate to the boiler to repeat the same heating process, thereby providing a cost-effective solution.
Hartell's model numbers generally cross individual reference to the equivalent Little Giant, Hoffman, Marvel, Dayton, Liberty Pumps & Zoeller MPNs (manufacturer's part numbers). So, if you're looking for condensate, refrigeration & wastewater pumps and accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.
Shipping
These Hartell pumps are generally small to medium in size and may require compact packaging. They are suitable for courier shipment and not air freight.
About Hartell
Hartell pumps are suitable for HVAC, refrigeration and wastewater disposal applications. They are ideal for transporting & protecting perishable items and increasing industrial productivity & efficiency. Hartell condensate return pumps are used to automatically collect the condensate water from existing systems / boilers / evaporator coils in a collection point for discharge or reuse. Hartell KL-1DG condensate pumps are used in plenum areas with a restricted installation space for collecting & automatically removing the condensed water from an air conditioner evaporator coil or gas-condensing furnace. Hartell SC-1A steam condensate return pumps are suitable for use in steam boilers that provide hot steam in large buildings or facilities. These Hartell pumps automatically accumulate and return the condensate to the boiler to repeat the same heating process, thereby providing a cost-effective solution.
Major Trade Names
HVAC Pumps
Hartell HVAC pumps or condensate pumps are ideal for supplying large volumes of water to use in HVAC applications. They come with quick connect technology for fast connections, a serviceable check valve having an improved flow design for quite reliable operation or a reversible reservoir with standa...
rd accessories for low-level inlet & easier maintenance. Hartell uses oil & chemical-resistant, high-temperature rated materials with a robust design and motor bearing protection from steam & water splashes for long service life.
Ice Machine Pumps
Hartell ice machine drain pumps are used with commercial ice machines to drain ice condensates.
Refrigeration Pumps
Hartell retail refrigerated display case condensate pumps use Proactive AI Technology for a proactive alarm system, predictive analytics & diagnostics to prevent water damage or system downtime of refrigerated display cases. These Hartell pumps do not require any special training for installation as...
the AI technology self-calibrates, ensuring regular maintenance of the condensate pumps through a maintenance monitor.
Reservoir Pumps
Hartell HAT Series reservoir condensate pumps are used in large air conditioning units for improved performance. These Hartell pumps have a small footprint and operate at ultra-quiet volumes. Some reservoir condensate pumps feature...
a high-torque DC motor for operation at low flow rates.
Hartell Laundry Pumps (Wastewater Drain Pumps)
Hartell wastewater drain pump or laundry pump is used in laundry, wet bar & industrial applications for draining wastewater or water from laundry machines. These Hartell pumps range from a completely self-contained unit (LTA Series) (that does not have a reservoir and directly connects to a laundry ...
tray tub) to models having medium & high-capacity reservoirs (LTP / LTS Series). Smaller units are lightweight and compact as they eliminate the use of traps, extra fittings & costly labour. Larger models are used below a sink / appliance or connected to multiple units for draining directly.
J-100 Safety Switch
Hartell J-100 safety switch protects air conditioning or refrigeration units by sensing high water levels in the reservoir of pumps and shutting down the air conditioning or refrigeration unit.
Hartell Competitive Advantages
PlenumPlus Condensate Pumps
PlenumPlus commercial-grade condensate pumps have a rigid design and high pumping performance due to large reservoirs & safety features that prevent excessive heat or smoke in case of fire. They come in an easy-to-apply standard package for discrete plenum applications.
Mini-Split Pumps
Hartell HAD & HAR Series condensate pumps have a mini-split pump design that provides good air conditioning quality & performance. They provide ultra-quiet operation & remote sensing at a smaller footprint without reducing performan...
ce. These mini-split pumps can pair with wall-mounted air conditioning units or exterior systems having an outdoor conduit.
Frequently Asked Questions
Where to buy Hartell pumps?
Raptor Supplies offers Hartell pumps to customers in Malaysia, Singapore, Indonesia, Saudi Arabia, the UAE, the UK, Germany and Europe.
Where is Hartell located?
Hartell is located in various locations around the world, such as Burbank & Ivyland, USA and Sunderland, England.
What factors should be considered before purchasing Hartell pumps?
Amount of condensate produced / discharged
Maximum pumping / discharge head
Condensate temperature
Motor power output
Space avaialble
What is the use of check valves in these Hartell pumps?
Check valves in these Hartell pumps prevent the backflow of water from causing contamination in the connected system, piping or tubing.
How are Hartell pumps with reservoirs controlled?
Hartell pumps with reservoirs are controlled using a float / switch mechanism that switches the pump on when water collects in the tank above a certain level and automatically switches off the pump when the tank drains water out below a certain level.
What is a pumping head in a Hartell condensate pump?
Pumping head in a Hartell condensate pump refers to the maximum height that the unit can pump under gravity.