Authorized Distributor ofHARLOFF

HARLOFF

The Harloff catalogue includes an exclusive line of drying & storage cabinets, acute care carts, medical storage units and speciality & medication carts. The brand's A Series medical carts feature fully welded, aluminium construction for structural rigidity and come with a heat-sealed, powder-coated finish to protect the dryer from scratches, corrosion and other forms of wear and tear. They have self-closing drawer slides, curved drawer pulls and expanded lock options. Harloff medstormax cabinets allow multiple locking options on DR models, including key lock, e-lock and keyless entry with an audit trail. These locking options provide added security, making it easy for users to protect their clothes and other personal items from theft.

See More

Request a Quote

HARLOFF Medical Carts

Medical Carts(112 Products)

HARLOFF Medical Cabinets

Medical Cabinets(27 Products)

Things To Consider

Cross-Reference Alternatives

Some Harloff MPNs cross individual references to the equivalent Durham Manufacturing, Metro and Justrite model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Harloff products available.

Shipping

Harloff products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Harloff items are delivered by courier shipment and air freight for minimum downtime.

About Harloff

The Harloff catalogue includes an exclusive line of drying & storage cabinets, acute care carts, medical storage units and speciality & medication carts. The brand's A Series medical carts feature fully welded, aluminium construction for structural rigidity and come with a heat-sealed, powder-coated finish to protect the dryer from scratches, corrosion and other forms of wear and tear. They have self-closing drawer slides, curved drawer pulls and expanded lock options. Harloff medstormax cabinets allow multiple locking options on DR models, including key lock, e-lock and keyless entry with an audit trail. These locking options provide added security, making it easy for users to protect their clothes and other personal items from theft.

Major Trade Names

MedStor Max Medical Storage

MedStor Max Medical Storage

These medical storage units maximise the usage of tray space by using adjustable dividers having a one-of-a-kind clip-in mechanism to remain securely in place even when loaded heavily. The trays come equipped with protective corner bumpers and premium 5 inches casters that swivel fully with two cast...

ers featuring brakes.

Dispill Med Carts

Dispill Med Carts

Dispill med carts include steel, aluminium and wood construction for structural rigidity and corrosion resistance, providing medication storage solutions to fit various budget constraints. Their narcotics storage options can optimise the usefulness of the Dispill packaging cart for nursing staff.

Medicine-On-Time storage carts

Medicine-On-Time storage carts

Medicine-On-Time storage carts are designed to store a maximum of 270 MOT cards or a combination of liquid storage, pill bottles and medication strip packaging. Their three storage rows ensure ample space for all medication storage needs. The cart's all-aluminium construction makes it incredibly lig...

htweight, even when fully loaded. These carts have 5-inch premium casters and a top rail to enhance the cart's manoeuvrability.

Harloff Competitive Advantages

Dri-Scope Aid

Dri-Scope Aid

Dri Scope Aid helps to protect the device from damage and contamination, extending its lifespan and reducing maintenance costs. They can significantly improve the drying of internal channels, provide constant air delivery and feature automatic high-pressure shutoff and self-adjusting high-pressure regulation.

Frequently Asked Questions

Do these Harloff cabinets come assembled?

These cabinets come fully assembled for user convenience.

How does Dri-Scope Aid ease the operation?

  • Enables hands-free operation.
  • Displays purging times visually.
  • Easy attachment of individual scope connectors.
  • Compatible with all major endoscope brands.
  • Features a filter replacement indicator light.
  • Capable of drying 1 to 16 endoscopes.

How to maintain these Harloff cabinets?

  • Regularly clean the cabinet and wipe down exterior surfaces and drawers using mild detergent and water to keep it free of debris.
  • Lubricate the drawer slides and hinges to ensure they operate smoothly.
  • Inspect the casters regularly and replace any that show signs of wear or damage.
  • Check the locks periodically to ensure they are functioning properly.
  • Store the cabinet in a well-ventilated area that is dry to avoid damage from moisture.
  • Do not overload the drawers and cabinets beyond their weight capacity.
  • Follow the manufacturer's instructions for any specialized cleaning or maintenance procedures.

Where can we use these Harloff MedStor Max medical storage units?

These medical storages offer high-density storage for valuable medical supplies used in various surgical procedures such as arthroscopy, cardiology, urology, ophthalmology, laparoscopy, neurology and orthopaedics providing secure storage options.